9101503500 - CB4201-10, 2.0A/TS35

Weidmuller, Inc.

  • $52.36 (Each)
  • $52.36 (Each)

  • $523.60 (Per 10)
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
9101503500
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
9101503500
Description
CB4201-10, 2.0A/TS35
Auxiliary Circuit Breaker, Thermal Magnetic Circuit Breaker Type, 2 A Current Rating, 200 A Interrupt Rating, Made In Usa, +131°F;+55°C Maximum Operating Temperature, -22°F;-30°C Minimum Operating Temperature, Din Rail Mount Mounting Type, 71.5 MM Overall Height, 80 MM Overall Length, 12.5 MM Overall Width, Push Button Reset Actuator Type, IEC Standard;Ul Listed 1077 Standards Met, Wire Terminal Terminal Connection Type, 250 V Ac;65 V DC Voltage Rating, 60 G Weight, #20 to #8 Awg;0.5 to 6 MM^2 Wire Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
8863710010492
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.36 (Each)
Carton
$523.60 (Per 10)
Resources
Images
 
 
9101503500 - Small Image
 
9101503500 - Large Image
Specifications Sheets
 
 
9101503500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
2 A
interrupt rating
200 A
Voltage Rating
250 V ac;65 V dc
Wire Size
#20 to #8 AWG;0.5 to 6 mm^2
Dimensions and Weight
Overall Length
80 mm
Descriptions
Product Type
Auxiliary Circuit Breaker
Long Description
Auxiliary Circuit Breaker, Thermal Magnetic Circuit Breaker Type, 2 A Current Rating, 200 A Interrupt Rating, Made in USA, +131°F;+55°C Maximum Operating Temperature, -22°F;-30°C Minimum Operating Temperature, DIN Rail Mount Mounting Type, 71.5 mm Overall Height, 80 mm Overall Length, 12.5 mm Overall Width, Push Button Reset Actuator Type, IEC Standard;UL Listed 1077 Standards Met, Wire Terminal Terminal Connection Type, 250 V ac;65 V dc Voltage Rating, 60 g Weight, #20 to #8 AWG;0.5 to 6 mm^2 Wire Size
Short Description
Auxiliary Circuit Breaker, 2 A, 250 V ac/65 V dc
Description
CB4201-10, 2.0A/TS35
Additional Information
circuit breaker type
Thermal Magnetic
Terminal Connection Type
Wire Terminal
Mounting Type
DIN Rail Mount
Maximum Operating Temperature
+131°F;+55°C
Minimum Operating Temperature
-22°F;-30°C
Overall Height
71.5 mm
Overall Width
12.5 mm
Standards Met
UL Listed 1077;IEC Standard
Reset Actuator Type
Push Button
Made in USA
yes
Manufacturer Information
Brand
Weidmuller, Inc.
Manufacturers Part Number
9101503500
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
60 g
Weight per each
0.001
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat