DF30WNMBRZ6K - 30W Led Flood BRZ 6K Knum

WDL

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Quick Specs
Catalog Number
DF30WNMBRZ6K
Manufacturer's Part Number
DF30KM-BRZ-30W120D6K
Description
30W Led Flood BRZ 6K Knum
Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 2700 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 175 W Equivalent Wattage, Bronze Finish, 4.96 In Height, IP65 Ip Rating, Led Lamp Type, 8.86 In Length, Aluminum and Toughened Glass Material, Knuckle Mount Mounting Type, 1 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 240 V Ac Voltage Rating, 5 Yr Warranty, 30 W Wattage, 2.85 LB Weight, 7.28 I
Slang Terms

Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
817938020051
Weight per unit
2.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Specifications Sheets
 
 
DF30WNMBRZ6K - Specification Sheet
Features
Material
Aluminum and Toughened Glass
Voltage Rating
100 to 240 V ac
Wattage
30 W
Lamp Type
LED
Number of Lamps
1
Material, Color, and Finish
Color Rendering Index
>75
color temperature
6000 K
Finish
Bronze
Color
Black
Dimensions and Weight
Length
8.86 in
Width
7.28 in
Height
4.96 in
Descriptions
Product Type
Led Floodlight
Short Description
LED Floodlight, Aluminum and Toughened Glass, 30 W, 8.86 x 7.28 x 4.96 in
Long Description
LED Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 h Average Life, 2700 lm Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 175 W Equivalent Wattage, Bronze Finish, 4.96 in Height, IP65 IP Rating, LED Lamp Type, 8.86 in Length, Aluminum and Toughened Glass Material, Knuckle Mount Mounting Type, 1 - Lamps, Hardwired Power Source, CE Certified;cULus Listed, 100 to 240 V ac Voltage Rating, 5 yr Warranty, 30 W Wattage, 2.85 lb Weight, 7.28 i
Description
30W LED FLOOD BRZ 6K KNUM
Additional Information
Equivalent Wattage
175 W
Brightness (Lumens)
2700 lm
Standards Met
CE Certified;cUlus Listed
package quantity
1 ct
ip rating
IP65
Mounting Type
Knuckle Mount
Power Source
Hardwired
average life
>50000 h
Warranty
5 yr
Manufacturer Information
Manufacturers Part Number
DF30KM-BRZ-30W120D6K
Brand
WEST DURABLE LIGHTING
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
2.85 lb
Weight per each
2.85
Carton
1
Uses, Certifications, and Standards
Application
Parking;Open Warehouse;Conference Room;Private Office;Commercial
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for DF30WNMBRZ6K.

* All prices subject to change.