222413 - LN Splicing Connector, 3COND, 28-12 Awg, Gy

WAG

  • $18.52 (Each)
  • $18.52 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
222413
Manufacturer's Part Number
222-413/K194-4045
Description
LN Splicing Connector, 3COND, 28-12 Awg, Gy
Splicing Connector, Aluminum;Copper Conductor Material, Non-Insulated, Gray Insulation Color, Made In Usa, 12 Awg;2.5 MM^2 Maximum Conductor Size, +85 °C Maximum Operating Temperature, 400 V Maximum Voltage Rating, 0.08 MM^2;28 Awg Minimum Conductor Size, +40 °C Minimum Operating Temperature, 0.571 In;14.5 MM Overall Length, Ul International Germany GMBH;Ul Underwriters Laboratories Inc Standards Met, 2-Conductor Terminal Terminal Type, 4.283 G Weight
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Residential Cord Connectors
UNSPSC
-
UPC/EAN/GTIN
4044918592505
Weight per unit
0.4721 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.52 (Each)
Resources
Features
Terminal Type
2-Conductor Terminal
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Insulation Color
Gray
Dimensions and Weight
Overall Length
0.571 in;14.5 mm
Descriptions
Product Type
Power Terminal Block
Splicing Connector
Long Description
Splicing Connector, Aluminum;Copper Conductor Material, Non-Insulated, Gray Insulation Color, Made in USA, 12 AWG;2.5 mm^2 Maximum Conductor Size, +85 °C Maximum Operating Temperature, 400 V Maximum Voltage Rating, 0.08 mm^2;28 AWG Minimum Conductor Size, +40 °C Minimum Operating Temperature, 0.571 in;14.5 mm Overall Length, UL International Germany GmbH;UL Underwriters Laboratories Inc Standards Met, 2-Conductor Terminal Terminal Type, 4.283 g Weight
Short Description
Splicing Connector, 2-Conductor Terminal, 400 V, 1 CT
Description
LN SPLICING CONNECTOR, 3COND, 28-12 AWG, GY
Additional Information
Minimum Conductor Size
0.08 mm^2;28 AWG
Maximum Conductor Size
2.5 mm^2;12 AWG
Insulated/Non-Insulated
Non-Insulated
Minimum Operating Temperature
+40 °C
Maximum Operating Temperature
+85 °C
Maximum Voltage Rating
400 V
Standards Met
UL International Germany GmbH;UL Underwriters Laboratories Inc
Made in USA
yes
package quantity
1 ct
Manufacturer Information
Brand
WAGO CORPORATION
Manufacturers Part Number
222-413/K194-4045
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Packaging
Weight
4.283 g
Weight per each
0.4721
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 222413.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 222413.

LN Splicing Connector, 3COND, 28-12 Awg, Gy
  • Our Part #: 22241350CT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: WAG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.52)
22241350CT - Wago Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.52

Each

QTY:
Each
Add
LN Splicing Connector, 3COND, 28-12 Awg, Gy
  • Our Part #: 222413K1944045
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: WAG
  • Find: Similar Items
  • Pkg Sizes: 50 ($926.00)
222413K1944045 - Wago Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.52

Each

QTY:
Each
Add

* All prices subject to change.