222413 - Lever-Nuts Splicing Connector, 3COND, 50/Box, Gy

WAG

  • $20.81 (Each)
  • $20.81 (Each)
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
222413
Manufacturer's Part Number
222-413/K194-4045
Description
Lever-Nuts Splicing Connector, 3COND, 50/Box, Gy
Splicing Connector, Aluminum;Copper Conductor Material, Non-Insulated, Gray Insulation Color, Made In Usa, 12 Awg;2.5 MM^2 Maximum Conductor Size, +85 °C Maximum Operating Temperature, 400 V Maximum Voltage Rating, 0.08 MM^2;28 Awg Minimum Conductor Size, +40 °C Minimum Operating Temperature, 0.571 In;14.5 MM Overall Length, Ul International Germany GMBH;Ul Underwriters Laboratories Inc Standards Met, 2-Conductor Terminal Terminal Type, 4.283 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
-
UPC/EAN/GTIN
4044918592505
Weight per unit
0.4721 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.81 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
129
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat