BAACLED362730WT - 36" WT Duo Led Bar 27/30K

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Brownwood, TX) (change location)

Call nearest store for Item Price
Quick Specs
Catalog Number
BAACLED362730WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
BA-ACLED36-27/30WT
Description
36" WT Duo Led Bar 27/30K
Duo Led Bar Light, Backlighting With Parabolic Reflector Allows A High Uniformity Of Light;Does Not Require Any Driver or Transformer;Each Light Bar Includes One "I" Connector Additional Information, Counters and Cabinets;Residential;Retail and Commercial Displays Application, 54000 H Average Life, 1305 LM Brightness (Lumens), 90+ Color Rendering Index, 2700 or 3000 K Color Temperature, Dimmable, Energy Star, White Powder Coated Finish, 2-3/4 In Height, Extruded Aluminum (Body);Polycarbonate (Lens) Materia
Slang Terms

Categories
Lamps & Bulbs - Led Lamps & Modules
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576473147 / 00790576473147
Weight per unit
3.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Brownwood
0 (Find nearest stock)
DFW RDC
0
All Stores
8
Resources
Images
 
 
BAACLED362730WT - Small Image
 
BAACLED362730WT - Small Image
 
BAACLED362730WT - Large Image
 
BAACLED362730WT - Large Image
Features
Wattage
19.5 W
Voltage Rating
120 V ac
Material
Extruded Aluminum (Body);Polycarbonate (Lens)
Material, Color, and Finish
Color Rendering Index
90+
color temperature
2700 or 3000 K
Finish
White Powder Coated
Style
Transitional
Dimensions and Weight
Height
2-3/4 in
Descriptions
Long Description
Duo LED Bar Light, Backlighting with Parabolic Reflector Allows a High Uniformity of Light;Does not Require any Driver or Transformer;Each Light Bar Includes One "I" Connector Additional Information, Counters and Cabinets;Residential;Retail and Commercial Displays Application, 54000 h Average Life, 1305 lm Brightness (Lumens), 90+ Color Rendering Index, 2700 or 3000 K Color Temperature, Dimmable, Energy Star, White Powder Coated Finish, 2-3/4 in Height, Extruded Aluminum (Body);Polycarbonate (Lens) Materia
Features
Bringing out the best in bold, eye-catching residential, retail and commercial displays, DUO AC-LED COLOR OPTION Light Bars are ideal for counters and cabinets. Thermally efficient, these fixtures are crafted for illuminating heat sensitive perishables and color sensitive apparel, artwork and collectibles.
Product Type
Duo LED Bar Light
Short Description
Duo LED Bar Light, 19.5 W, 120 V ac, 90+ CRI, 2700 or 3000 K, 1305 lm
Additional Information
Does not Require any Driver or Transformer;Backlighting with Parabolic Reflector Allows a High Uniformity of Light;Each Light Bar Includes One "I" Connector
Description
36" WT DUO LED BAR 27/30K
Additional Information
Brightness (Lumens)
1305 lm
average life
54000 h
dimmable
Yes
Warranty
5 yr
Standards Met
Title 24 CEC Compliant;ETL & cETL Listed
Voltage
120.00 LBS
Safety Rating
ETL, cETL
bulb type
Module
Category
Specialty Items
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
BA-ACLED36-27/30WT
GTIN
00790576473147
UPC
790576473147
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Undercabinet
Packaging
Weight per each
3.94
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
Application
Residential;Retail and Commercial Displays;Counters and Cabinets
Total availability: 8

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.