UHS50 - 1/2" Oil Tight Hole Seal

Unity Manufacturing

  • $9.83 (Each)
  • $9.83 (Each)

  • $98.30 (Per 10)

In-Stock: 4 available locally (Granbury, TX) ( change location)
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
UHS50
Manufacturer
Unity Manufacturing
Manufacturer's Part Number
UHS50
Description
1/2" Oil Tight Hole Seal
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1/2 In Mounting Hole Size, 1.38 In Size, 1 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
761515600016 / 00761515600016
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.83 (Each)
Carton
$98.30 (Per 10)
Stock Availability
Granbury
4 (Check another store)
DFW RDC
93
All Stores
585
Resources
Images
 
 
UHS50 - Large Image
 
UHS50 - Large Image
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
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1.38 in
Descriptions
Description
1/2" OIL TIGHT HOLE SEAL
Extra Long Description
304 STAINLESS STEEL MATERIAL; POWDER COATED FINISH; ANSI 61 GRAY COLOR; DIRT, OIL, DUST AND WATER. USED ON; UL APPROVAL; 1.38 INCH HOLE SIZE; 1/2 INCH HOLE CONDUIT SIZE
Long Description
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1/2 in Mounting Hole Size, 1.38 in Size, 1 lb
Product Type
Oil-Tight Hole Seal
Short Description
Oil-Tight Hole Seal, Push-Button, Gray, 1/2 in
Additional Information
Actuator Type
Pushbutton
Mounting Hole Size
1/2 in
Standards Met
ANSI 61
Manufacturer Information
Brand
Unity Manufacturing
Manufacturers Part Number
UHS50
GTIN
00761515600016
UPC
761515600016
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight
1 lb
Weight per each
1
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of UHS50.
Jump To:

Similar Items

Similar items are close alternatives to UHS50, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat