88E - 8X8 Wireway End Cap

Unity

  • $10.46 (Each)
  • $10.46 (Each)

  • $104.60 (Per 10)

In-Stock: 19 available locally (Oklahoma City, OK) ( change location)
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
88E
Manufacturer
Unity
Manufacturer's Part Number
88E
Description
8X8 Wireway End Cap
End Cap, End/Lay-In Wireway, Powder Coated, Steel, 8 In Overall Height, 8 In Overall Width, 2 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
761515108505 / 00761515108505
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.46 (Each)
Standard Packaging
$104.60 (Per 10)
Stock Availability
Oklahoma City
19 (Check another store)
All Stores
337
Resources
Images
 
 
88E - Large Image
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
Steel
Material, Color, and Finish
Finish
Powder Coated
Dimensions and Weight
Size
8 X 8
Descriptions
Description
8X8 WIREWAY END CAP
Extra Long Description
UNT 88E 8.00 X 8.00IN GREY POWDER C
Long Description
End Cap, End/Lay-In Wireway, Powder Coated, Steel, 8 in Overall Height, 8 in Overall Width, 2 lb
Product Type
End Cap
Short Description
End Cap, End;Lay-In, Plain, Steel, IP30, 8 x 8 in
Additional Information
Ip Rating
IP30
Overall Height
8 in
Overall Width
8 in
Package Quantity
1 ct
Standards Met
UL 870;CSA Certified C22.2;IEC 60529;RoHs
Wireway Type
End;Lay-In
Manufacturer Information
Brand
Unity
Manufacturers Part Number
88E
GTIN
00761515108505
UPC
761515108505
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
END CAP
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Control and Power Cable;Cable and Wire Junction;Distribution and Termination
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 88E.
Jump To:

Similar Items

Similar items are close alternatives to 88E, though they may not be 100% alike.

Cross Referenced

These items are similar to 88E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
88E Eaton B-Line 00782051108507
88HSE Eaton B-Line 00782051479546
CWCP8 Hammond Manufacturing 00623980262444
88GE Milbank 00784572109780
88GFE Milbank 00784572109827
F88GCP nVent-Thermal Management 00783510527006
88E Unity Manufacturing 00761515108505
E0808 Wiegmann 00786725393350
AB-88EPG Austin Electrical Enclosures 00707353023365
88 HSENK Eaton B-Line 00782051479492
88HSENK Eaton B-Line 00078205147943
8-EC E-Box 00806101008781
88GE-NK Milbank 00784572109797
F88GCPNK nVent-Thermal Management 00783510528409
E0808NK Wiegmann 00786725860906

* All prices subject to change.

Begin Live Chat