884RTSC - 8X8X4 RT Junction Box

Unity

  • $88.25 (Each)
  • $88.25 (Each)

  • $529.50 (Per 6)

In-Stock: 10 available locally (Plano, TX) (change location)
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
884RTSC
Manufacturer
Unity
Manufacturer's Part Number
884RTSC
Description
8X8X4 RT Junction Box
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height, 4 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
761515341704 / 00761515341704
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.25 (Each)
Standard Packaging
$529.50 (Per 6)
Stock Availability
Plano
10 (Check another store)
DFW RDC
0
All Stores
162
Resources
Images
 
 
884RTSC - Large Image
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
Low Carbon Steel
Cover Type
Screw On;Slip On
connection
Screw Terminal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
8 in
Descriptions
Description
8X8X4 RT JUNCTION BOX
Product Type
Enclosure
Long Description
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 4 in Overall Width, 8 in Overall Length, 8 in Overall Height, 4 lb
Short Description
Enclosure, Gray, 8 x 4 x 8 in, Type 3, 3R
Special Features
Drip Shield Top;Seam Free Sides
extra long description
UNT 884RTSC N3R SCREW COVER PULL BO
Construction
Formed From Code Gauge, Low Carbon Steel, Drip Shield Top, Seam Free Sides
Additional Information
Enclosure Type
Type 3, 3R
Finish/Coating
Gunsmoke Gray Powder Coated
ip rating
IP32
Overall Width
4 in
Overall Height
8 in
Knockouts
Yes
Standards Met
UL Standard 50 and 50E;cULus Listed;RoHS Compliant
Made in USA
yes
Cable Entry
(2) (1/2 - 3/4 IN) Conduit Concentric Knockout Bottom, (2) (3/4 - 1 IN) Conduit Concentric Knockout Bottom Freeform Pattern
Manufacturer Information
Brand
Unity
Manufacturers Part Number
884RTSC
GTIN
00761515341704
UPC
761515341704
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw-On Slip-On Cover Enclosure
Packaging
Weight
4 lb
Weight per each
4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wiring Boxes;Junction and Pull Box
standard
C/US UL 50 And UL 50E - Type 3R: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet, Damage From External Ice Formation, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 884RTSC.
Jump To:

Similar Items

Similar items are close alternatives to 884RTSC, though they may not be 100% alike.

Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 8 In Overall Wi...
  • Our Part #: A8R84
  • Plano Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A8R84
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($51.37) ·
A8R84 - Hoffman Enclosures, Inc.

Plano Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.37

Each

QTY:
Each
Add
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder ...
  • Our Part #: 884RTSC
  • Plano Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 884 RTSC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($50.20) ·
884RTSC - Cooper B-Line/Cable Tray

Plano Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 884RTSC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
884RTSC Eaton B-Line 00782051341706
884RBPKO E-Box 00806101029052
C3R884SC Hammond Manufacturing 00623980361321
884-SC3R Milbank 00784572109414
A8R84 nVent-Thermal Management 00783510380403
884RTSC Unity Manufacturing 00761515341704
RSC080804 Wiegmann 00786725400300
884RTE Wire Guard n/a

* All prices subject to change.

Begin Live Chat