6624G - 6X6X24 SC Wireway

Unity

  • $44.70 (Each)
  • $44.70 (Each)

  • $89.40 (Per 2)

In-Stock: 2 available locally (Forney, TX) (change location)
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
6624G
Manufacturer
Unity
Manufacturer's Part Number
6624G
Description
6X6X24 SC Wireway
Lay-In Wireway, Gray, Ansi 61 Light Gray Powder Coated, Carbon Steel, 6 In Overall Height, 24 In Overall Length, 6 In Overall Width, 10 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
761515102602 / 00761515102602
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.70 (Each)
Standard Packaging
$89.40 (Per 2)
Stock Availability
Forney
2 (Check another store)
DFW RDC
12
All Stores
72
Resources
Images
 
 
6624G - Large Image
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
Carbon Steel
Cover Type
Removable Hinged
Material, Color, and Finish
Color
Gray
Finish
ANSI 61 Light Gray Powder Coated
Dimensions and Weight
Overall Length
24 in
Length
24
Height
6
Width
6
Descriptions
Description
6X6X24 SC WIREWAY
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, ANSI 61 Light Gray Powder Coated, Carbon Steel, 6 in Overall Height, 24 in Overall Length, 6 in Overall Width, 10 lb
Short Description
NEMA 1 Lay-In Wireway, 24 x 6 x 6 in
extra long description
UNT 6624G N1 HINGED COVER WIREWAY W
Special Features
For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws; 1/2 IN, 3/4 IN, 1 IN, 1-1/4 IN Concentric Knockout
Construction
Formed From Code Gauge, Low Carbon Steel
Additional Information
fitting type
Lay-In Wireway
Knockouts
Yes
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
6 in
Overall Width
6 in
Made in USA
yes
Manufacturer Information
Brand
Unity
Manufacturers Part Number
6624G
GTIN
00761515102602
UPC
761515102602
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Lay-In Wireway
Packaging
Weight
10 lb
Weight per each
10
Carton
1
Package
2
Uses, Certifications, and Standards
standard
C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant
Application
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6624G.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 6624G.

6X6X24 SC Wireway
  • Our Part #: 6624GE
  • Forney Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($44.70) ·
6624GE - Unity Manufacturing

Forney Availability: In Stock

Total Availability: In Stock

Book Price

$44.70

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 6624G, though they may not be 100% alike.

Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 In Overall ...
  • Our Part #: F66G24WK
  • Forney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F66G24WK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($64.76) ·
F66G24WK - Hoffman Enclosures, Inc.

Forney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.76

Each

QTY:
Each
Add
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electroc...
  • Our Part #: 6624HS
  • Forney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6624HS
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($58.61) ·
6624HS - Cooper B-Line/Cable Tray

Forney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6624G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6624SWGK Austin Electrical Enclosures 00707353029350
6624 G Eaton B-Line 00782051102604
6624G Eaton B-Line 00078205110268
2-66SWPKO E-Box 00806101011606
6624-GSC1 Milbank 00784572107861
F66T124GVPWK nVent-Thermal Management 00783510133054
6624G Unity Manufacturing 00761515102602
6624GFL Unity Manufacturing 00761515161357
S6624 Wiegmann 00786725354207
624SCG Wire Guard n/a
AB-6624HWGK Austin Electrical Enclosures 00707353030394
6624 HS Eaton B-Line 782051478037
6624HS Eaton B-Line 00782051478037
2-66HWPKO E-Box 00806101012689
CWST624 Hammond Manufacturing 00623980261928
6624-GHC1 Milbank 00784572107847
F66G24WK nVent-Thermal Management 00783510529604
HS662 Wiegmann 00786725610006
624HG Wire Guard n/a

* All prices subject to change.

Begin Live Chat