18186SCNK - 18X18X6 Screw Cov No Ko

Unity

  • $83.49 (Each)
  • $83.49 (Each)

In-Stock: 7 available locally (West Wichita, KS) ( change location)
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
18186SCNK
Manufacturer
Unity
Manufacturer's Part Number
18186SCNK
Description
18X18X6 Screw Cov No Ko
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 19 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
761515230305 / 00761515230305
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.49 (Each)
Stock Availability
West Wichita
7 (Check another store)
All Stores
84
Resources
Images
 
 
18186SCNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Screw Terminal
Cover Type
Screw On
Material
Low Carbon Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
18 in
Descriptions
Construction
Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws To Stay In Place
Description
18X18X6 SCREW COV NO KO
Extra Long Description
UNT 18186SCNK N1 SCREW COVER PULL B
Long Description
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height, 19 lb
Product Type
Type 1 Screw Cover Enclosure
Short Description
Type 1 Screw On Enclosure, 18 x 6 x 18 in, Powder Coated, No KO
Special Features
Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Powder Coated
Knockouts
NO
Made In USA
yes
Overall Height
18 in
Overall Width
6 in
Standards Met
UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant
Manufacturer Information
Brand
Unity
Manufacturers Part Number
18186SCNK
GTIN
00761515230305
UPC
761515230305
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw-On Cover Enclosure
Packaging
Weight
19 lb
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Industrial
Mounting
SURFACE
Standard
C/US UL 50 And UL 50E - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 18186SCNK.
Jump To:

Similar Items

Similar items are close alternatives to 18186SCNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 18186SCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-18186SBG Austin Electrical Enclosures 00707353011546
18186SCNK Eaton B-Line 00782051230314
18186SCP E-Box 00806101003878
CS18186 Hammond Manufacturing 00623980360331
18186-SC1-NK Milbank 00784572103108
ASE18X18X6NK nVent-Thermal Management 00783510435608
18186SCNK Unity Manufacturing 00761515230305
SC181806NK Wiegmann 00786725315017
18186NKE Wire Guard n/a

* All prices subject to change.

Begin Live Chat