TSRIJB2 - Single Gang Junction Box, 2" Deep, PVC, Iv

Hellermanntyton

  • $10.22 (Each)
  • $10.22 (Each)

  • $408.80 (Per 40)

In-Stock: 14 available locally (N Little Rock, AR) (change location)
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
TSRIJB2
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSRI-JB2
Description
Single Gang Junction Box, 2" Deep, PVC, Iv
Junction Box, 1 Gang, PVC Material, Ivory, 4.75 In Length, 3 In Width, 2 In Height
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306100911 / 4031026417660 / 04031026417660
Weight per unit
0.243 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.22 (Each)
Carton
$408.80 (Per 40)
Standard Packaging
$10.22 (Each)
Stock Availability
N Little Rock
14 (Check another store)
Little Rock
0
All Stores
15
Resources
Images
 
 
TSRIJB2 - Small Image
 
TSRIJB2 - Large Image
 
TSRIJB2 - Large Image
 
TSRIJB2 - Video
Specifications Sheets
 
 
TSRIJB2 - Specification Sheet
Attachments
 
 
TSRIJB2 - Specification Sheet
Other Links
 
 
TSRIJB2 - Other
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
PVC
Material, Color, and Finish
Finish
Ivory
Color
Ivory
Dimensions and Weight
Length
4.75 in;120.65 mm
Width
3 in;76.2 mm
Height
2 in;50.8 mm
Descriptions
Product Type
Junction Box
Long Description
Junction Box, 1 Gang, PVC Material, Ivory, 4.75 in Length, 3 in Width, 2 in Height
Short Description
Junction Box, 1 Gang, Ivory
Description
SINGLE GANG JUNCTION BOX, 2" DEEP, PVC, IV
Special Features
Single Gang Junction Box, 2" Deep, PVC, Ivory, 1/pkg
extra long description
TYN TSRI-JB2 TSR-JB2 PVC IV 1/BAG
Additional Information
Knockouts
Yes
for use with
TSR1/TSR2/TSR3 Series One Piece Latching Surface Raceway
Standards Met
RoHS Compliant
media
Yes
Manufacturer Information
Manufacturers Part Number
TSRI-JB2
Brand
Hellermann Tyton
GTIN
04031026417660
UPC
089306100911
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
TSR-JB2
Packaging
Weight per each
0.243
Carton
40
Package
1
Uses, Certifications, and Standards
Application
Network Cabling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Little Rock Area

Location Stock Available
N Little Rock
14 View Store
Russellville
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat