TSR1I50 - Ceiling Drop, 3/4", 2PC, PVC, Iv

Hellermanntyton

  • $4.20 (Each)
  • $4.20 (Each)

  • $42.00 (Per 10)

  • $630.00 (Per 150)

In-Stock: 13 available locally (N Little Rock, AR) (change location)
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
TSR1I50
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR1I-50
Description
Ceiling Drop, 3/4", 2PC, PVC, Iv
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306100393 / 4031026723419 / 04031026723419
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.20 (Each)
Carton
$630.00 (Per 150)
Standard Packaging
$42.00 (Per 10)
Stock Availability
N Little Rock
13 (Check another store)
Little Rock
0
All Stores
20
Resources
Images
 
 
TSR1I50 - Small Image
 
TSR1I50 - Large Image
 
TSR1I50 - Video
Attachments
 
 
TSR1I50 - Specification Sheet
Other Links
 
 
TSR1I50 - Other
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
Polyvinylchloride (PVC)
Descriptions
Description
CEILING DROP, 3/4", 2PC, PVC, IV
Special Features
Ceiling Drop, 3/4", PVC, Ivory, 10/pkg
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
similar brands
Sealtite®
Product Type
TSR1-50 PVC Iv 10/Bag
extra long description
TYN TSR1I-50 TSR1-50 PVC IV 10/BAG
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TSR1I-50
Brand
Hellermanntyton
GTIN
04031026723419
UPC
089306100393
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
TSR1-50
Packaging
Weight per each
0.025
Carton
150
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Little Rock Area

Location Stock Available
Conway
7 View Store
N Little Rock
13 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TSR1I50.
Jump To:

Similar Items

Similar items are close alternatives to TSR1I50, though they may not be 100% alike.

Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Commu...
  • Our Part #: TSR1W50
  • N Little Rock Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TSR1W-50
  • Manufacturer: Hellermanntyton
  • Find: Similar Items
  • Pkg Sizes: 150 ($631.50) · 10 ($42.10) ·
TSR1W50 - Hellermanntyton

N Little Rock Availability: In Stock

Total Availability: In Stock

Book Price

$4.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat