GT75X9000 - Grip Tie Roll, 900" Long, 0.75" Wide, PA6/PP, BK

Hellermanntyton

  • $90.33 (Each)
  • $90.33 (Each)

  • $1,806.60 (Per 20)

In-Stock: 14 available locally (Little Rock, AR) ( change location)
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
GT75X9000
Manufacturer
Hellermanntyton
Manufacturer's Part Number
GT.75X9000
Description
Grip Tie Roll, 900" Long, 0.75" Wide, PA6/PP, BK
Hellermanntyton Grip Ties Are Low-Profile, One-Piece Fastening Devices. Constructed Of A Hook and Loop Design, Laminated Back to Back, The Grip Tie Features Quick Release For Repetitive Access to Cable and Wire. Custom-Cut Lengths Are Available In Various Colors In A 5 Yard Roll and Standard Black Up to A 25 Yard Roll. Ideal For Job Site Applications, Desired Lengths Can Be Cut On The Spot.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
089306182535 / 4031026728049 / 04031026728049
Weight per unit
0.0083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.33 (Each)
Standard Packaging
$1,806.60 (Per 20)
Stock Availability
Little Rock
14 (Check another store)
All Stores
14
Resources
Images
 
 
GT75X9000 - Small Image
 
GT75X9000 - Large Image
Other Links
 
 
GT75X9000 - Other
Attachments
 
 
GT75X9000 - Specification Sheet
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
Black (BK)
Dimensions and Weight
Length
900
Width
0.75
Descriptions
Description
GRIP TIE ROLL, 900" LONG, 0.75" WIDE, PA6/PP, BK
Extra Long Description
TYN GT.75X9000 GT.75X900 PE/PA BK 1
Features
Features quick release for repetitive access to cable and wire.
Long Description
HellermannTyton Grip Ties are low-profile, one-piece fastening devices. Constructed of a hook and loop design, laminated back to back, the Grip Tie features quick release for repetitive access to cable and wire. Custom-cut lengths are available in various colors in a 5 yard roll and standard black up to a 25 yard roll. Ideal for job site applications, desired lengths can be cut on the spot.
Product Type
GT.75X900 Pe/Pa BK 1/Bag
Short Description
GT.75X900 PE/PA BK 1/BAG
Special Features
Grip Tie Roll, 900.0"x.75", Polyamide;Polyethylene, Black, 1/pkg
Manufacturer Information
Brand
Hellermanntyton
Manufacturers Part Number
GT.75X9000
GTIN
04031026728049
UPC
089306182535
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
GT.75X900
Availability
Status
Inactive
Packaging
Weight per each
0.0083
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
14 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat