P474 - 1-1/4 Gry Nyl STRT L/T Conn

Southwire Rough Electrical Com

  • $4.97 (Each)
  • $4.97 (Each)

  • $24.85 (Per 5)

  • $248.48 (Per 50)

  • $496.96 (Per 100)
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
P474
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
P474
Description
1-1/4 Gry Nyl STRT L/T Conn
1-1/4IN ST LT Conn Plastic
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
751338216020 / 00751338216020
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.97 (Each)
Carton
$24.85 (Per 5)
Standard Packaging
$248.48 (Per 50)
Resources
Images
 
 
P474 - Small Image
 
P474 - Large Image
Attachments
 
 
P474 - Specification Sheet
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
Nylon 6/6
Descriptions
Description
1-1/4 GRY NYL STRT L/T CONN
Features
Topazs component type liquidtight connectors are fabricated from rugged, corrosion proof 6/6 nylon and are built to withstand extreme temperature fluctuations and other harsh weather conditionswhile ensuring the most secure connection. Nonmetallic construction offers the maximum flexibility; available in gray as a straight fixture, easy assembly avoids removal of compression nut. Suitable for both wet and dry conditions for conduit sizes from 3/8 with a 1/2 KO up to 2. UL listed.
extra long description
STRAIGHT TYPE; NYLON 6/6 MATERIAL; FLEXIBLE NON-METALLIC LIQUID TIGHT TUBING USED ON; UL (CANADA AND US) APPROVAL; 50 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; NYLON INSULATED THROAT TYPE; OVERALL DIMENSION 2.39 INCH DIAMETER X 2.46 INCH LENGTH; APPLICATION WET AND DRY LOCATION
Product Type
Liquidtight Conduit Connector
Long Description
LIQUIDTIGHT CONDUIT CONNECTOR, STRAIGHT TYPE; NYLON 6/6 MATERIAL; FLEXIBLE NON-METALLIC LIQUIDTIGHT TUBING USED ON; UL, CSA APPROVAL; 50 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; COLOR GRAY; OVERALL DIAMETER 2.4 INCH; THREAD SIZE 0.57 INCH
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Additional Information
Color Gray; Overall Diameter 2.4 Inch; Thread Size 0.57 Inch
Manufacturer Information
Manufacturers Part Number
P474
Brand
Southwire Rough Electrical Com
GTIN
00751338216020
UPC
751338216020
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
STRAIGHT
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
0.02
Carton
5
Package
50
Uses, Certifications, and Standards
Used On
Flexible Non-Metallic Liquidtight Tubing
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P474.
Jump To:

Cross Referenced

These items are similar to P474 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0905-05-00 AFC Cable Systems 00077680147691
NMLT125 Arlington 00018997042231
433-NMLT Bridgeport Fittings 00781747404336
NMLT-125 Garvin Industries 00785592140036
NMLQ-1125 Madison Electric 00784297630040
NMLT-125 Orbit Industries 00835243033061
NMLT-125 Producto Electric Corp. 00785244837109
4725 Raco 00050169047255
LT125P Thomas & Betts 00786210450681
P474 Topaz 00751338216020
76212B Halex n/a

* All prices subject to change.

Begin Live Chat