648S - 648S

Southwire Rough Electrical Com

  • $6.42 (Each)
  • $6.42 (Each)

  • $77.10 (Per 12)

  • $642.49 (Per 100)

In-Stock: 80 available locally (Tampa, FL) ( change location)
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
648S
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
648S
Description
648S
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 4.5 Inch; Rigid/Emt Conduit Used On; Ul 514B, Csa Approval; 3.19 Inch Diameter; 12 Per Case Standard Package; 3 Inch Trade Size; Concrete-Tight; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Set Screw Emt Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338232709 / 00751338232709
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.42 (Each)
Carton
$6.42 (Each)
Standard Packaging
$77.10 (Per 12)
Stock Availability
Tampa
80 (Check another store)
All Stores
80
Resources
Images
 
 
648S - Large Image
Attachments
 
 
648S - Specification Sheet
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
ZINC PLATED STEEL
Dimensions and Weight
Diameter
3.19 INCH
Length
4.5 INCH
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Application Join Two Lengths of EMT; Number of Screws 4
Commodity Description
Steel Set Screw Emt Couplings
Description
648S
Extra Long Description
SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 4.5 INCH; RIGID/EMT CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 3.19 INCH DIAMETER; 12 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; CONCRETE TIGHT; NUMBER OF SCREWS 4; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D
Features
Topazs Rigid Couplings maintain conduit in a fixed position; threadless, set screw design ensures a secure connection. Strong and resilient steel construction optimizes performance and longevity; available trade sizes from 2 1/2to 4. UL listed
Long Description
EMT CONDUIT SET SCREW COUPLING, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 4.5 INCH; RIGID/EMT CONDUIT USED ON; UL 514B, CSA APPROVAL; 3.19 INCH DIAMETER; 12 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; CONCRETE-TIGHT; ROHS COMPLIANT
Product Type
Emt Conduit Set Screw Coupling
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
648S
GTIN
00751338232709
UPC
751338232709
Taxonomies, Classifications, and Categories
Type
SET SCREW
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
12 PER CASE
Weight per each
20
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
RIGID/EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 80

Location search:

Greater Tampa Area

Location Stock Available
Tampa
80 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 648S.
Jump To:

Similar Items

Similar items are close alternatives to 648S, though they may not be 100% alike.

Cross Referenced

These items are similar to 648S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-300 AFC Cable Systems 00077680146205
SK-350 AFC Cable Systems 77680146212
SS67US American Fittings 00662364191147
TWC-300-S Appleton Electric n/a
SNTCC-300 Appleton Electric 781381121224
SNTCC-350 Appleton Electric 781381121231
247 Bridgeport Fittings 00781747002471
248 Bridgeport Fittings 781747002488
467 Eaton Crouse-Hinds 00784564104670
468 Eaton Crouse-Hinds 784564104687
SSCP-350 Garvin Industries 785592110954
62830B Halex 00051411628307
62835B Halex 51411628352
RC-300 Madison Electric 00784297621451
MES-767 Madison Electric 00784297200274
MES-768 Madison Electric 784297200281
5300-S Neer n/a
OF7718 Orbit Industries 00835243051560
OF7719 Orbit Industries 835243051577
5300S O-Z Gedney 00687855851362
29-300 O-Z Gedney 783126727357
29-350 O-Z Gedney 783126727401
5350S O-Z Gedney 687855851386
317ST Producto Electric Corp. 00785244131726
318ST Producto Electric Corp. 00785244131825
2152 Raco 00050169021521
2154 Raco 50169021545
TK128A Thomas & Betts 00785991025538
8954 Thomas & Betts 708917134138
HK-108 Thomas & Betts 785991415445
HK-109 Thomas & Betts 785991415469
TK-129-A Thomas & Betts 785991025545
TK-128-A Thomas & Betts Conduit n/a
648S Topaz 00751338232709
649S Topaz 751338232808

* All prices subject to change.

Begin Live Chat