ZB124 - Button Photocontrol 105-305V

Nsi

  • $29.60 (Each)
  • $29.60 (Each)

  • $177.60 (Per 6)

In-Stock: 4 available locally (West Ft. Worth, TX) (change location)
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
ZB124
Manufacturer
Nsi
Manufacturer's Part Number
ZB124
Description
Button Photocontrol 105-305V
The Tork ZB124 Button-Style Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Casing, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Signage.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
786261789129 / 7862617891296 / 00786261789129
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.60 (Each)
Standard Packaging
$177.60 (Per 6)
Stock Availability
West Ft. Worth
4 (Check another store)
DFW RDC
6
All Stores
19
Resources
Images
 
 
ZB124 - Small Image
 
ZB124 - Large Image
 
ZB124 - Large Image
 
ZB124 - Large Image
 
ZB124 - Large Image
Tech Bulletins
 
 
ZB124 - Tech Bulletin
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
105-305
Material
Polycarbonate
Material, Color, and Finish
Color
Black
Descriptions
Description
BUTTON PHOTOCONTROL 105-305V
Long Description
The TORK ZB124 button-style instant response LED photocontrol light sensor provides a simple way to control residential or commercial exterior lights and appliances based on the ambient light level. Features include the coated circuit board and weather-resistant casing, long-life zero-cross technology and the time delay that prevents stray lights or shadows from triggering the control. Designed for applications including landscape lighting, perimeter and security lighting, pole lanterns or signage.
Product Type
Zero Cross BTN Type On 1.3-1.7 Off/On Ratio 1.5:1 105-305V 1
extra long description
TORK ZB124 Zero Cross Btn Type On 1
Features
The TORK ZB124 provides professional-grade performance for a range of residential and commercial applications. This in-post push-button style photocontrol light sensor automatically detects nightfall, allowing you to run exterior lights from dusk to dawn. Use TORK photocontrols for your garage lights, landscape lighting, pole lanterns or perimeter security lights, or in commercial applications like lightposts, signage or parking lot lights. The ZB124 saves you energy and money while adding security to your
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
ZB124
Brand
NSi
GTIN
00786261789129
UPC
786261789129
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.205
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Distribution Centers

Location Stock Available
Baton Rouge
7 View Store

A-L

Location Stock Available
Bryan
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of ZB124.
Jump To:

Similar Items

Similar items are close alternatives to ZB124, though they may not be 100% alike.

Photo Control, 105 to 305 V Ac, <0.5 W @ 277 Vac, 2.25 In Length, 1.24 In Width,...
  • Our Part #: EK4036S
  • West Ft. Worth Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EK4036S
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($233.40) ·
EK4036S - Intermatic Inc.

West Ft. Worth Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.45

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat