TU40 - Unv Multi-Volt Electromech 24HR Time Switch

Nsi

  • $142.56 (Each)
  • $142.56 (Each)

In-Stock: 2 available locally (Brownsville, TX) (change location)
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
TU40
Manufacturer
Nsi
Manufacturer's Part Number
TU40
Description
Unv Multi-Volt Electromech 24HR Time Switch
Time Switch, 120/208/240/277 V Ac, Plastic (Enclosure) Material, Screw Mount, 5-1/16 In Overall Length, 3-1/16 In Overall Width, 8-5/16 In Overall Height, 1.76 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Time Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261240002 / 7862612400028 / 00786261240002
Weight per unit
1.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.56 (Each)
Stock Availability
Brownsville
2 (Check another store)
McAllen
2
All Stores
87
Resources
Images
 
 
TU40 - Small Image
 
TU40 - Large Image
 
TU40 - Large Image
 
TU40 - Large Image
 
TU40 - Large Image
 
TU40 - Large Image
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
120/208/240/277 V ac
Material
Plastic (Enclosure)
Poles
2
Phase
Single Phase
Dimensions and Weight
Overall Length
5-1/16 in
Size
L=5.625 - H=8.312 - W=4.500
Descriptions
Description
UNV MULTI-VOLT ELECTROMECH 24HR TIME SWITCH
Product Type
Time Switch
Long Description
Time Switch, 120/208/240/277 V ac, Plastic (Enclosure) Material, Screw Mount, 5-1/16 in Overall Length, 3-1/16 in Overall Width, 8-5/16 in Overall Height, 1.76 lb
Features
24 Hour Time Switch 40A Auto Voltage 120-277V DPDT Indoor/Outdoor Plastic Enclosure.
Short Description
24 Hour Timer 40A 120-277V DPDT Outdoor
Special Features
DPDT Multi Voltage 24 Hour Time Switch With 96 Captive Trippers
extra long description
TORK TU40 24 Hour Timer 40A 120-277
Additional Information
accessory type
Time Switch
for use with
Pump;Water heaters;Fans
Mounting Type
Screw Mount
Overall Width
3-1/16 in
Overall Height
8-5/16 in
Made in USA
yes
Contact Rating
120-208-240-277 VAC
Timing Range
24 Hour
Number of Pins
96
action
DPDT
Base
Screw
Manufacturer Information
Brand
Nsi Industries
Connector Bloks(TM)
Manufacturers Part Number
TU40
GTIN
00786261240002
UPC
786261240002
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
24 Hour Time Switch
Packaging
Weight
1.76 lb
Weight per each
1.76
Carton
1
Uses, Certifications, and Standards
nema rating
Nema 3R
environmental conditions
-31 to 116 F
Operating Temperature
-31 to 116 F
Frequency Rating
60 Hz
standard
cULus
Enclosure
NEMA 3R Plastic Indoor-Outdoor
Application
NSI
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TU40.
Jump To:

Similar Items

Similar items are close alternatives to TU40, though they may not be 100% alike.

Starter, 1440 Min Time Setting Mode, 2 No/2 NC Contact Form, 15 Min Time Setting...
  • Our Part #: GM40AV
  • Brownsville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GM40AV
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($89.71) ·
GM40AV - Intermatic Inc.

Brownsville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$89.71

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TU40 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
80460 Morris 00601986804608
TU40 NSi Industries 00786261240002

* All prices subject to change.

Begin Live Chat