TU40 - Unv Multi-Volt Electromech 24HR Time Switch

Nsi

  • $154.18 (Each)
  • $154.18 (Each)

In-Stock: 62 available at other locations ( find a store with stock)
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
TU40
Manufacturer
Nsi
Manufacturer's Part Number
TU40
Description
Unv Multi-Volt Electromech 24HR Time Switch
Time Switch, 120/208/240/277 V Ac, Plastic (Enclosure) Material, Screw Mount, 5-1/16 In Overall Length, 3-1/16 In Overall Width, 8-5/16 In Overall Height, 1.76 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261240002 / 7862612400028 / 00786261240002
Weight per unit
1.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.18 (Each)
Stock Availability
Charlotte
0 (Find nearest stock)
All Stores
62
Resources
Images
 
 
TU40 - Small Image
 
TU40 - Large Image
 
TU40 - Large Image
 
TU40 - Large Image
 
TU40 - Large Image
 
TU40 - Large Image
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
Plastic (Enclosure)
Phase
Single Phase
Poles
2
Voltage Rating
120/208/240/277 V ac
Dimensions and Weight
Overall Length
5-1/16 in
Size
L=5.625 - H=8.312 - W=4.500
Descriptions
Description
UNV MULTI-VOLT ELECTROMECH 24HR TIME SWITCH
Extra Long Description
TORK TU40 24 Hour Time Switch 40A A
Features
24 Hour Time Switch 40A Auto Voltage 120-277V DPDT Indoor/Outdoor Plastic Enclosure.
Long Description
Time Switch, 120/208/240/277 V ac, Plastic (Enclosure) Material, Screw Mount, 5-1/16 in Overall Length, 3-1/16 in Overall Width, 8-5/16 in Overall Height, 1.76 lb
Product Type
Time Switch
Short Description
24 Hour Timer 40A 120-277V DPDT Outdoor
Special Features
DPDT Multi Voltage 24 Hour Time Switch With 96 Captive Trippers
Additional Information
Accessory Type
Time Switch
Action
DPDT
Base
Screw
Contact Rating
120-208-240-277 VAC
For Use With
Pump;Water heaters;Fans
Made In USA
yes
Mounting Type
Screw Mount
Number Of Pins
96
Overall Height
8-5/16 in
Overall Width
3-1/16 in
Timing Range
24 Hour
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
TU40
GTIN
00786261240002
UPC
786261240002
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
24 Hour Time Switch
Packaging
Weight
1.76 lb
Weight per each
1.76
Carton
1
Uses, Certifications, and Standards
Application
NSI
Enclosure
NEMA 3R Plastic Indoor-Outdoor
Environmental Conditions
-31 to 116 F
Frequency Rating
60 Hz
Mounting
Screw Mount
Nema Rating
Nema 3R
Operating Temperature
-31 to 116 F
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TU40.
Jump To:

Similar Items

Similar items are close alternatives to TU40, though they may not be 100% alike.

Cross Referenced

These items are similar to TU40 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
80460 Morris 00601986804608
TU40 NSi Industries 00786261240002

* All prices subject to change.

Begin Live Chat