D1060MW - Electronic Minute Countdown Timer-White

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D1060MW
Manufacturer
Nsi
Manufacturer's Part Number
D1060MW
Description
Electronic Minute Countdown Timer-White
Interval Timer 60 Min 120V White
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261140265 / 7862611402658 / 00786261140265
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D1060MW - Small Image
 
D1060MW - Large Image
 
D1060MW - Large Image
 
D1060MW - Large Image
 
D1060MW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
H=5.00 - W=3.00
Descriptions
extra long description
TORK D1060MW Interval Timer 60 Min
Features
Tork 10, 20, 30, 60 Minute Electronic Countdown Timer In-Wall Time Switch APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: White VARIABLE TIMING: Button push changes time ON setting. 10, 20, 30, 60 minute. LED DISPLAY: Indicator moves to new range as timer counts down. TAMPER RESISTANT: Time ON interval preset. EASY SET: No adjustments, just wire and go, WIRING: Requires a neutral. CONTACT RATINGS: VOLTAGE: 125VAC /60Hz GENERAL PURPOSE: 120V
Product Type
Interval Timer 60 Min 120V White
Description
ELECTRONIC MINUTE COUNTDOWN TIMER-WHITE
Long Description
Interval Timer 60 Min 120V White
Special Features
White 10-20-30-60 Minute Electronic In Wall Time Switch
Additional Information
Timing Range
10-20-30-60 Minutes
Contact Rating
120 VAC
Base
Screw
action
SPST
Manufacturer Information
Manufacturers Part Number
D1060MW
Brand
NSi
GTIN
00786261140265
UPC
786261140265
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electronic Auto Off In Wall Time Switch
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32-122 F
Frequency Rating
60 Hz
standard
cULus
Application
NSI
environmental conditions
32-122 F
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D1060MW.
Jump To:

Similar Items

Similar items are close alternatives to D1060MW, though they may not be 100% alike.

Electronic Countdown Timer, 120 Vac, 60 HZ, Preset Times 5, 10, 15, 30 Minute, W...
  • Our Part #: EI200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: EI200
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($300.36) ·
EI200 - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$50.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to D1060MW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
80493 Morris 00601986804936
D1060MW NSi Industries 00786261140265

* All prices subject to change.

Begin Live Chat