EI200 - Electronic Countdown Timer Iv

Intermatic

  • $77.49 (Each)
  • $77.49 (Each)

  • $464.94 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
EI200
Manufacturer
Intermatic
Manufacturer's Part Number
EI200
Description
Electronic Countdown Timer Iv
Electronic Countdown Timer, 120 Vac, 60 HZ, Preset Times 5, 10, 15, 30 Minute, With Hold, Ivory
Slang Terms

Categories
Timer Controls - Electronic Time Switches
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275095182 / 00078275095182
Weight per unit
0.259 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.49 (Each)
Standard Packaging
$464.94 (Per 6)
Resources
Images
 
 
EI200 - Large Image
 
EI200 - Large Image
Attachments
 
 
EI200 - Specification Sheet
Other Links
 
 
EI200 - Other
Features
amperage rating
15
Wattage
1800
Poles
1
Voltage Rating
120
Dimensions and Weight
Size
2.79 HEIGHT X 1.75 WIDTH X 1.44 DEPTH IN, 70.86 HEIGHT X 44.45 WIDTH X 36.57 DEPTH MM
Descriptions
Description
ELECTRONIC COUNTDOWN TIMER IV
Product Type
Electronic Countdown Timer, 120 Vac, 60 HZ, Preset Times 5, 1
extra long description
INT-MAT EI200 Electronic Countdown
Features
This timer requires no programming; preset countdown times are activated by pressing a single button. Silent operation makes this timer ideal for applications where the noise of mechanical countdown timers is of concern. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Special Features
Features: Silent Operation, Single Button Time Selection, Timer Contacts shall Break Current at the End of Timed Cycle, 1 Year Warranty
Long Description
Electronic Countdown Timer, 120 VAC, 60 Hz, Preset Times 5,10,15,30 Minute, With Hold, Ivory
Additional Information
Timing Range
5/10/15/30
Contact Rating
8.3 AMP @ 120 VAC (Tungsten-Incandescent), 8 AMP @ 120 VAC (Ballast-Magnetic), 15 AMP @ 120 VAC (Resistive-Heater)
Contact Configuration
1 NO
action
1 x SPST
motor power
1/2 HP @ 120 VAC
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
EI200
GTIN
00078275095182
UPC
078275095182
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electronic Countdown Auto Shut-Off In-Wall
Packaging
Weight per each
0.259
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
50/60
standard
cULus Listed, HVACR
Mounting
WALL MOUNT
Application
Indoor, CFLs Lighting, LED Lighting, Fans, HVACR
Operating Temperature
+32 to +122 DEG F, 0 to +50 DEG C
You must have an account to view stock levels
These alternate items can be purchased instead of EI200.
Jump To:

Similar Items

Similar items are close alternatives to EI200, though they may not be 100% alike.

Interval Timer 60 Min 120V White
  • Our Part #: D1060MW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D1060MW
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
D1060MW - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.