2119A - Alumstem 120/208-277V 2000W 1800VA 600va

Nsi

  • $25.00 (Each)
  • $25.00 (Each)

In-Stock: 6 available locally (Baytown, TX) ( change location)
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
2119A
Manufacturer
Nsi
Manufacturer's Part Number
2119A
Description
Alumstem 120/208-277V 2000W 1800VA 600va
Photocontrol Stem Aluminum 120-277V
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786261620354 / 7862616203540 / 00786261620354
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.00 (Each)
Stock Availability
Baytown
6 (Check another store)
Deer Park
64
All Stores
335
Resources
Images
 
 
2119A - Small Image
 
2119A - Large Image
 
2119A - Large Image
 
2119A - Large Image
Tech Bulletins
 
 
2119A - Tech Bulletin
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
.500 Conduit Mount
Descriptions
Description
ALUMSTEM 120/208-277V 2000W 1800VA 600VA
Extra Long Description
TORK 2119A 120 / 208-277V Spst Cond
Features
1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277V, 2000W Tungsten, 1800VA Ballast, 600VA LED
Long Description
Photocontrol Stem Aluminum 120-277V
Product Type
120 / 208-277V SPST Conduit Mounting
Additional Information
Supply Voltage
208-277 VAC
Timing Range
2 Minutes
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
2119A
GTIN
00786261620354
UPC
786261620354
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50-60 Hz
Mounting
Conduit Mount
Operating Temperature
-40 to + 140 F
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2119A.
Jump To:

Similar Items

Similar items are close alternatives to 2119A, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat