2021 - 120V 2000W SPST Conduit Mounting Pencil Swivel

Nsi

  • $55.87 (Each)
  • $55.87 (Each)

  • $670.44 (Per 12)

In-Stock: 1 available locally (Sulphur, LA) ( change location)
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
2021
Manufacturer
Nsi
Manufacturer's Part Number
2021
Description
120V 2000W SPST Conduit Mounting Pencil Swivel
Conduit Mounting Pencil Swivel, 120 V, -40 °F Operating Temperature, +140 °F Operating Temperature, 1/2 In Width, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/EAN/GTIN
786261600240 / 7862616002402 / 00786261600240
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.87 (Each)
Standard Packaging
$670.44 (Per 12)
Stock Availability
Sulphur
1 (Check another store)
Alexandria
9
All Stores
162
Resources
Images
 
 
2021 - Small Image
 
2021 - Large Image
 
2021 - Large Image
 
2021 - Large Image
 
2021 - Large Image
 
2021 - Large Image
Tech Bulletins
 
 
2021 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Dimensions and Weight
Size
.500 Conduit Mount
Width
1/2 in
Descriptions
Description
120V 2000W SPST CONDUIT MOUNTING PENCIL SWIVEL
Extra Long Description
TORK 2021 1/2 IN Stem & Swivel Penc
Long Description
Conduit Mounting Pencil Swivel, 120 V, -40 °F Operating Temperature, +140 °F Operating Temperature, 1/2 in Width, 0.2000 lb
Product Type
Conduit Mounting Pencil Swivel
Short Description
Conduit Mounting Pencil Swivel, 120 V, Conduit Mount
Special Features
1/2 Conduit Mount - Photocell Responds To Light Spectrum Near To That Of A Human Eye
Additional Information
Maximum Operating Temperature
+140 °F
Minimum Operating Temperature
-40 °F
Mounting Type
Conduit Mount
Package Quantity
1 CT;12 PK
Standards Met
cULus Listed
Supply Voltage
120 Vac
Timing Range
2 Minutes
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
2021
GTIN
00786261600240
UPC
786261600240
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Lexan Swivel Photocontrol
Packaging
Weight
0.2000 lb
Weight per each
0.2
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Photocontrol
Enclosure
Lexan Housing
Environmental Conditions
-40 to + 140 F
Frequency Rating
50-60 Hz
Mounting
Conduit Mount
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat