31032850 - 32W T8 48" 5000K 82 Cri Bi-Pin Energy Saving

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

In-Stock: 0 available locally (Ft. Worth, TX) (change location)

Call nearest store for Item Price
Quick Specs
Catalog Number
31032850
Manufacturer
TCP
Manufacturer's Part Number
31032850
Description
32W T8 48" 5000K 82 Cri Bi-Pin Energy Saving
Fluorescent Lamp, Bipin (G13) Base, T8 Bulb Shape, 85, 24000 H Average Life, 5000 K, White, 300 V, 32 W, 2950 LM Brightness (Lumens), Dimmable, 1 In Diameter, 48 In Length, 24 Month Warranty, +10 °C Operating Temperature
Slang Terms

Categories
Fluorescent Lamps - Linear Fluorescent Straight La
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
762148010951 / 00762148010951
Weight per unit
0.456 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Ft. Worth
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
31032850 - Small Image
 
31032850 - Large Image
 
31032850 - Large Image
 
31032850 - Large Image
MSDS Sheets
 
 
31032850 - MSDS Sheet
 
31032850 - MSDS Sheet
Attachments
 
 
31032850 - Specification Sheet
 
31032850 - Specification Sheet
 
31032850 - Specification Sheet
Other Links
 
 
31032850 - Other
 
31032850 - Other
Features
Wattage
32 W
Voltage Rating
300 V
amperage rating
N/A
Ballast Type
N/A
Shape
T8 LINEAR
Material, Color, and Finish
Base Type
BiPin (G13)
Color Rendering Index
85
Color
White
color temperature
5000
color rendering index (cri)
85
Finish
white
Dimensions and Weight
Diameter
1 in
Length
48 in
Descriptions
Description
32W T8 48" 5000K 82 CRI BI-PIN ENERGY SAVING
Product Type
Fluorescent Lamp
Long Description
Fluorescent Lamp, BiPin (G13) Base, T8 Bulb Shape, 85, 24000 h Average Life, 5000 k, White, 300 V, 32 W, 2950 lm Brightness (Lumens), Dimmable, 1 in Diameter, 48 in Length, 24 month Warranty, +10 °C Operating Temperature
Short Description
Fluorescent Lamp, BiPin (G13), T8, 85 CRI, 32 W, 5000K
Special Features
N/A
Additional Information
dimmable
Yes
bulb shape
T8
average life
24000 h
Brightness (Lumens)
2950 lm
Warranty
24 month
Minimum Operating Temperature
+10 °C
Standards Met
UL;cUL
package quantity
1 CT;25 PK
lumens
2.95k
beam angle
360
Fixture Type
N/A
start type
N/A
total harmonic distortion
N/A
Base
Medium Bi Pin
Manufacturer Information
Brand
Technical Consumer Prod.
Manufacturers Part Number
31032850
sub brand
Lamps T8 32W
GTIN
00762148010951
UPC
762148010951
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Non-integrated
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.456
Carton
25
Package
1
Uses, Certifications, and Standards
Energy Star
yes
Application
Commercial
standard
UL and cUL
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 31032850.
Jump To:

Similar Items

Similar items are close alternatives to 31032850, though they may not be 100% alike.

32W, 48" Mol, T8 Octron Fluorescent Lamp, 5000K Color Temperature, Rare Earth Ph...
  • Our Part #: F032850EC0
  • Ft. Worth Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FO32/850/ECO/22143
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 30 ($123.90)
F032850EC0 - Sylvania-Ledvance

Ft. Worth Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.13

Each

QTY:
Each
Add

* All prices subject to change.