F032850EC0 - 32W T8 48" 5000K 82 Cri Bi-Pin Energy Saving

Sylvania

  • $4.87 (Each)
  • $4.87 (Each)

  • $146.10 (Per 30)

In-Stock: 2,512 available at other locations ( find a store with stock)
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
F032850EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO32/850/ECO/22143
Description
32W T8 48" 5000K 82 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron Fluorescent Lamp, 5000K Color Temperature, Rare Earth Phosphor, 81 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135221439 / 00046135221439
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.87 (Each)
Standard Packaging
$146.10 (Per 30)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,512
Resources
Images
 
 
F032850EC0 - Small Image
 
F032850EC0 - Large Image
 
F032850EC0 - Large Image
Attachments
 
 
F032850EC0 - Specification Sheet
Other Links
 
 
F032850EC0 - Other
 
F032850EC0 - Other
 
F032850EC0 - Other
Tech Bulletins
 
 
F032850EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
Ballast Dependent
Current Rating
20 A
Lamp Type
RAPID & INSTANT START
Shape
T8
Voltage Rating
250 V ac
Wattage
32
Material, Color, and Finish
Base Type
Medium Bi-Pin
Color Rendering Index
81
Color Rendering Index (Cri)
81
Color Temperature
5000
Finish
Phosphor Coated
Dimensions and Weight
Diameter
9/16 in;1.098 in
Length
4 ft;48 in
Descriptions
Description
32W T8 48" 5000K 82 CRI BI-PIN ENERGY SAVING
Extra Long Description
LDV FO32850ECO/22143 FO32850ECO 30/
Long Description
32W, 48" MOL, T8 OCTRON fluorescent lamp, 5000K color temperature, rare earth phosphor, 81 CRI, suitable for IS or RS operation, ECOLOGIC
Product Type
Linear Fluorescent Lamp
Short Description
Linear Fluorescent Lamp, Medium 2 Pin, T8, 81 CRI, 32 W
Special Features
Fast Acting Characteristics
Additional Information
Average Life
36000 h (12 hr on programmed rapid start)
Base
Medium Bipin
Brightness (Lumens)
2950 lm
Bulb Shape
T8
Bulb Type
T8
Package Quantity
30 CA
Start Type
Programmed Rapid Start
Total Harmonic Distortion
Ballast Dependent
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FO32/850/ECO/22143
Sub Brand
OSRAM SYLVANIA
GTIN
00046135221439
UPC
046135221439
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.45 lb/EA
Weight per each
0.45
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Cove;Valance;Recessed Troffer;Strip Light Fixture
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F032850EC0.
Jump To:

Similar Items

Similar items are close alternatives to F032850EC0, though they may not be 100% alike.

Cross Referenced

These items are similar to F032850EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
42064 GE Lighting 00043168420648
F32T8SPX50ECO2 GE Lighting 00043168688536
89132 GE Lighting 00043168891325
22143 Osram Sylvania 00046135221439
FO32850XVECO Osram Sylvania 00046135200687

* All prices subject to change.

Begin Live Chat