WR359 - 4/0 to 3 H Tap Conn

Blackburn Mechanical

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 250)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
WR359
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR359
Description
4/0 to 3 H Tap Conn
Aluminum Wide Range H-Type Compression Connector Main: 4/0 - 3/0 Acsr, 4/0 - 3/0 STR., Tap: 4-6 Acsr, 3-6 STR., 2-6 Sol., Die: D, D3. 1-7/8 Inch.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/GTIN
783786100088 / 00783786100088
Weight per unit
0.139 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WR359 - Small Image
 
WR359 - Large Image
Attachments
 
 
WR359 - Specification Sheet
Other Links
 
 
WR359 - Other
Features
Material
Aluminum
connection
Compression
Wire Size
Main: 4/0 to 3/0 ACSR or 4/0 to 3/0 STR AWG , Tap: #4 to #6 ACSR or #3 to #6 STR or #2 to #6 SOL AWG
insulation
None
Number of Conductors
2
Material, Color, and Finish
Housing Material
Aluminum
Dimensions and Weight
Size
Length 1-7/8 inch
Descriptions
Description
4/0 TO 3 H TAP CONN
Product Type
Al Htype Comp Conn 4/0-3/0ASCR 4-6
extra long description
ABB WR359 AL HTYPE COMP CONN 4/0-3/
Long Description
Aluminum Wide Range H-Type Compression Connector Main: 4/0 - 3/0 ACSR, 4/0 - 3/0 Str., Tap: 4-6 ACSR, 3-6 Str., 2-6 Sol., Die: D, D3. 1-7/8 inch.
Special Features
Made of 1350 Aluminum Alloy for high strength and high conductivity. Standard Compression tools and dies install all sizes - no special tools needed. Field-proven ribbed design enables excellent connector/conductor contact without distorting the conductor's shape. Fold-in tabs provide tab interlock as tool closes. Prefilled with oxide inhibitor held captive in the rib/connection area
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
WR359
GTIN
00783786100088
UPC
783786100088
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
H-Type Compression Tap Connector
Packaging
Weight per each
0.139
Carton
25
Package
250
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 Specifications
Temperature Rating
up to 90 C
You must have an account to view stock levels
These alternate items can be purchased instead of WR359.
Jump To:

Similar Items

Similar items are close alternatives to WR359, though they may not be 100% alike.

Dual Rated Wide Range Tap Connectors 4/0-1 Awg Dual Rated Wide Range Tap Connect...
  • Our Part #: WRD359
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WRD359
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.30)
WRD359 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.30

Each

QTY:
Each
Add
Aluminum Wide Range H-Type Compression Connector, Main: 4/0 - 3/0 Acsr, 4/0 STR...
  • Our Part #: WR379
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WR379
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($98.47) · 250 ($984.70)
WR379 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.94

Each

QTY:
Each
Add
Cross Referenced

These items are similar to WR359 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC26A2 Burndy 00781810105054
YC26A3 Burndy 00781810124222
YDH250 Burndy n/a
YFD265 Burndy 00781810738009
YHD250 Burndy 00781810139202
YHD5 Burndy 00781810139080
YPC28U4 Burndy 00781810135990
AC50382 Hubbell Power Systems n/a
AC503XNP Hubbell Power Systems n/a
AH-2 ILSCO 00783669004021
HT3 ILSCO 00783669461282
503-82 KEARNEY n/a
50382 KEARNEY n/a
KD R03 Penn-Union 00785037402347
63140 Thomas & Betts 00786210631400
DB404 Thomas & Betts 00783786717170
OB404 Thomas & Betts n/a
WR239 Thomas & Betts 00783786100132
WR359 Thomas & Betts 00783786100088
WR379 Thomas & Betts 00783786100095
349-81 KEARNEY n/a
KD-R49 Penn-Union n/a

* All prices subject to change.