WR379 - 4/0 to 1 H Tap Conn

Blackburn Mechanical

  • $4.96 (Each)
  • $4.96 (Each)

  • $123.98 (Per 25)

  • $495.92 (Per 100)

  • $1,239.80 (Per 250)
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
WR379
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR379
Description
4/0 to 1 H Tap Conn
Aluminum Wide Range H-Type Compression Connector, Main: 4/0 - 3/0 Acsr, 4/0 STR. Tap: 2-6 Acsr, 1-6 STR., 1/0-6 Sol. Die: D. 1-13/16 Inch
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783786100095 / 5415022349313 / 00783786100095
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.96 (Each)
Carton
$123.98 (Per 25)
Standard Packaging
$1,239.80 (Per 250)
Stock Availability
Local Store
Find nearby stock
All Stores
470
Resources
360 Images
 
 
WR379 - 360 Image
Images
 
 
WR379 - Small Image
 
WR379 - Large Image
 
WR379 - Large Image
 
WR379 - Large Image
Other Links
 
 
WR379 - Other
Attachments
 
 
WR379 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WR379.
Jump To:

Cross Referenced

These items are similar to WR379 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YHD5 Burndy 00781810139080
13908 NAED n/a
KDR03 PU n/a
DB404 Thomas & Betts 00783786717170
WR319 Thomas & Betts 00783786100163
WR379 Thomas & Betts 00783786100095
YC26A2 Burndy 00781810105054
YC26A3 Burndy 00781810124222
YDH250 Burndy n/a
YFD265 Burndy 00781810738009
YHD250 Burndy 00781810139202
YPC28U4 Burndy 00781810135990
AC50382 Hubbell Power Systems n/a
AC503XNP Hubbell Power Systems n/a
AH-2 ILSCO 00783669004021
HT3 ILSCO 00783669461282
503-82 KEARNEY n/a
50382 KEARNEY n/a
KD R03 Penn-Union 00785037402347
63140 Thomas & Betts 00786210631400
OB404 Thomas & Betts n/a
WR239 Thomas & Betts 00783786100132
WR359 Thomas & Betts 00783786100088
YHD250, YHD5 Burndy n/a

* All prices subject to change.

Begin Live Chat