UCN38 - 3/8" Channel Cone Nut

Kindorf

  • $6.45 (Each)
  • $6.45 (Each)

  • $644.97 (Per 100)

In-Stock: 25 available locally (Ruston, LA) ( change location)
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
UCN38
Manufacturer
Kindorf
Manufacturer's Part Number
UCN38
Description
3/8" Channel Cone Nut
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 In Width, 0.673 In Height, 3/8 In Size, Unc Connection, 3/8 In - 16 Connection Size, 8.5 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31161708 - Channel nuts
UPC/GTIN
785991066180 / 00785991066180
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.45 (Each)
Carton
$644.97 (Per 100)
Stock Availability
Ruston
25 (Check another store)
West Monroe
27
All Stores
27,572
Resources
Images
 
 
UCN38 - Small Image
 
UCN38 - Large Image
 
UCN38 - Large Image
Other Links
 
 
UCN38 - Other
Attachments
 
 
UCN38 - Specification Sheet
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
Carbon Steel
Material, Color, and Finish
Finish
Galvanized-Krom/Standard
Dimensions and Weight
Height
0.673 in;17.1 mm
Size
3/8 in
Width
1.338 in;33.99 mm
Descriptions
Description
3/8" CHANNEL CONE NUT
Extra Long Description
ABB UCN38 UNIVERSAL CHANNEL CONE NU
Features
Cone Nut, Universal, Size 3/8 Inch, Steel
Long Description
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 in Width, 0.673 in Height, 3/8 in Size, UNC Connection, 3/8 in - 16 Connection Size, 8.5 lb/100
Product Type
Universal Cone Nut
Short Description
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 3/8 in
Special Features
One size fits all strut depths
Additional Information
Connection Size
3/8 in - 16
Connection Type
UNC
Package Quantity
100 CT
Manufacturer Information
Brand
Kindorf
Manufacturers Part Number
UCN38
Sub Brand
Kindorf(R)
GTIN
00785991066180
UPC
785991066180
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Cone Nut
Packaging
Weight
8.5 lb/100
Weight per each
0.085
Carton
100
Uses, Certifications, and Standards
Application
Used to connect modular framing channels to accessories
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27,572

Location search:

Greater West Monroe Area

Location Stock Available
Ruston
25 View Store
West Monroe
27 View Store
These alternate items can be purchased instead of UCN38.
Jump To:

Similar Items

Similar items are close alternatives to UCN38, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat