UCN12 - 1/2" Channel Cone Nut

Kindorf

  • $6.00 (Each)
  • $6.00 (Each)

  • $600.44 (Per 100)

In-Stock: 150 available locally (Athens, TX) (change location)
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
UCN12
Manufacturer
Kindorf
Manufacturer's Part Number
UCN12
Description
1/2" Channel Cone Nut
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 In Width, 0.673 In Height, 1/2 In Size, Unc Connection, 1/2 In - 13 Connection Size, 7.5 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31161708 - Channel nuts
UPC/GTIN
785991066241 / 00785991066241
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.00 (Each)
Carton
$600.44 (Per 100)
Stock Availability
Athens
150 (Check another store)
Tyler
72
All Stores
1,362
Resources
Images
 
 
UCN12 - Small Image
 
UCN12 - Large Image
Specifications Sheets
 
 
UCN12 - Specification Sheet
Attachments
 
 
UCN12 - Specification Sheet
Other Links
 
 
UCN12 - Other
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
Carbon Steel
Material, Color, and Finish
Finish
Galvanized-Krom/Standard
Dimensions and Weight
Width
1.338 in;33.99 mm
Height
0.673 in;17.1 mm
Size
1/2 in
Descriptions
Product Type
Universal Cone Nut
Description
1/2" CHANNEL CONE NUT
Long Description
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 in Width, 0.673 in Height, 1/2 in Size, UNC Connection, 1/2 in - 13 Connection Size, 7.5 lb/100
Features
Cone Nut, Universal, Size 1/2 Inch, Steel
Short Description
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1/2 in
extra long description
ABB UCN12 UNIVERSAL CHANNEL CONE NU
Special Features
One size fits all strut depths
Additional Information
Connection Type
UNC
connection size
1/2 in - 13
package quantity
100 CT
Manufacturer Information
Manufacturers Part Number
UCN12
Brand
Thomas & Betts
Carlon(R)
sub brand
Kindorf(R)
GTIN
00785991066241
UPC
785991066241
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Cone Nut
Packaging
Weight
7.5 lb/100
Weight per each
0.075
Carton
100
Uses, Certifications, and Standards
Application
Used to connect modular framing channels to accessories
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of UCN12.
Jump To:

Similar Items

Similar items are close alternatives to UCN12, though they may not be 100% alike.

Eaton B-Line Series Twirl-Nut Nut, 0.25"HX1.3750"LX0.85"W, Steel, Electro-Plated...
  • Our Part #: TN225ZN
  • Athens Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TN225ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($407.00) ·
TN225ZN - Cooper B-Line/Cable Tray

Athens Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat