TYD1X2WPG6 - 1X2 Wide Slot Gray Duct

Ty-Duct

  • $9.84 (Per Foot)
  • $9.84 (Per Foot)

  • $59.04 (Per 6 Feet)

  • $1,180.80 (Per 120 Feet)

In-Stock: 138 available locally (Hobbs, NM) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYD1X2WPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TY1X2WPG6
Description
1X2 Wide Slot Gray Duct
Wiring Duct, PVC Material, 72 In Length, 1.25 In Width, 2.014 In Height, Gray, 23 LB/100
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210089959 / 00786210089959
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$9.84 (Per Foot)
Carton
$59.04 (Per 6 Feet)
Standard Packaging
$1,180.80 (Per 120 Feet)
Stock Availability
Hobbs
138 Feet (Check another store)
Odessa
132 Feet
All Stores
561 Feet
Resources
Images
 
 
TYD1X2WPG6 - Small Image
 
TYD1X2WPG6 - Large Image
Attachments
 
 
TYD1X2WPG6 - Specification Sheet
Other Links
 
 
TYD1X2WPG6 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
72 in;1828.8 mm
Width
1.25 in;31.8 mm
Height
2.014 in;52.8 mm
Depth
2
Descriptions
Description
1X2 WIDE SLOT GRAY DUCT
Product Type
Wiring Duct
Long Description
Wiring Duct, PVC Material, 72 in Length, 1.25 in Width, 2.014 in Height, Gray, 23 lb/100
Short Description
2" x 2" Wiring Duct, PVC, Gray
extra long description
ABB TYD1X2WPG6 1X2 WIDE SLOT GRAY D
Additional Information
Color/Finish
Gray
for use with
TY1CP*6 Wiring Duct Cover
Standards Met
CE Certified;CSA Certified;UL94V Listed
package quantity
120 CT;6 PK
Made in USA
yes
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
TY1X2WPG6
GTIN
00786210089959
UPC
786210089959
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wide Slot Duct
Packaging
Weight
23 lb/100
Weight per foot
0.23
Carton
6
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 561 Feet

Location search:

Distribution Centers

Location Stock Available
San Antonio RDC
114 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat