TY526MX - 11" "Ty-Rap" Cable Tie

Ty-Rap

  • $29.56 (Per 100)
  • $0.30 (Each)

  • $29.56 (Per 100)

  • $147.80 (Per 500)

In-Stock: 2,000 available locally (Denver, CO) ( change location)
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
TY526MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY526MX
Description
11" "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (221 F), Weather and Ultra-Violet Resistant For Indoor and Outdoor Applications, Length Of 281.94MM (11.1 Inches), Width Of 3.6MM (0.14 Inches), Tensile Strength Rating Of 133.4 Newtons (30 Pounds), 100
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210839363 / 5414363065708 / 00786210839363
Weight per unit
0.0025 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.30 (Each)
Carton
$29.56 (Per 100)
Standard Packaging
$147.80 (Per 500)
Stock Availability
Denver
2,000 (Check another store)
All Stores
164,700
Resources
Images
 
 
TY526MX - Small Image
 
TY526MX - Large Image
 
TY526MX - Large Image
 
TY526MX - Large Image
 
TY526MX - Large Image
 
TY526MX - Large Image
 
TY526MX - Large Image
 
TY526MX - Video
360 Images
 
 
TY526MX - 360 Image
Other Links
 
 
TY526MX - Other
Attachments
 
 
TY526MX - Specification Sheet
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
10.9
Thickness
0.04
Width
0.14
Descriptions
Description
11" "TY-RAP" CABLE TIE
Extra Long Description
ABB TY526MX CBL TIE 30LB 11.1PO UV
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultra-Violet Resistant for Indoor and Outdoor Applications, Length of 281.94mm (11.1 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 133.4 Newtons (30 pounds), 100
Product Type
CBL Tie 30LB 11.1PO Uv Black
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Media
Yes
Tensile Strength
29
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY526MX
GTIN
00786210839363
UPC
786210839363
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
Minimum Qty
100
Packaging
Weight per each
0.0025
Carton
100
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 164,700

Location search:
These alternate items can be purchased instead of TY526MX.
Jump To:

Similar Items

Similar items are close alternatives to TY526MX, though they may not be 100% alike.

Cross Referenced

These items are similar to TY526MX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6203 3M Electrical Products 00054007062035
TF45D11X Burndy n/a
CT40300C0 Burndy 781810332405
46-210UVB Gardner Bender 32076881504
IT3I-C0 Ideal Industries 783250574360
20240 Morris 00601986202404
82045 NAED n/a
11400 NSi Industries 662381051394
PLT3I-C0 Panduit 00074983540556
PLT3IC0 Panduit n/a
PLT3I-M0 Panduit 74983540532
S12-40-C0 Panduit 613056257962
PLT3S-C20 Panduit 00074983548002
17-I280B-C Qualtek n/a
WIT-40VL-UVB-C Richco n/a
TY526MX Thomas & Betts 00786210839363
13-263 Thomas & Betts 00783786132638
L-11-40-0-C Thomas & Betts 728494933016
TY26MX Thomas & Betts 786210839875
L-11-50-0-C Thomas & Betts 00728494911007
TY5253MX Thomas & Betts 00786210885131
T4OICO HellermannTyton n/a
T40I0C2 HellermannTyton 89306078913
T40I0M4 HellermannTyton 89306079033

* All prices subject to change.

Begin Live Chat