TC5344AE - Cable Tie Mounting Base

Ty-Rap

  • $87.07 (Per 100)
  • $0.87 (Each)

  • $87.07 (Per 100)

  • $4,353.50 (Per 5,000)

In-Stock: 1,100 available locally (Baton Rouge, LA) (change location)
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
TC5344AE
Manufacturer
Ty-Rap
Manufacturer's Part Number
TC5344A
Description
Cable Tie Mounting Base
Cable Tie Mounting Base, 4-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 0.75 In Length, 0.75 In Width, +149 °F Operating Temperature, 0.002 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
786210804965 / 5414363058915 / 00786210804965
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.87 (Each)
Carton
$87.07 (Per 100)
Standard Packaging
$4,353.50 (Per 5,000)
Stock Availability
Baton Rouge
1,100 (Check another store)
All Stores
55,357
Resources
Images
 
 
TC5344AE - Small Image
 
TC5344AE - Large Image
 
TC5344AE - Large Image
 
TC5344AE - Large Image
 
TC5344AE - Large Image
Attachments
 
 
TC5344AE - Specification Sheet
Other Links
 
 
TC5344AE - Other
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
4-Way
Color
Ivory
Dimensions and Weight
Length
0.75 in;19.05 mm
Width
19.05 mm;0.75 in
Descriptions
Description
CABLE TIE MOUNTING BASE
Product Type
Cable Tie Mounting Base
Long Description
Cable Tie Mounting Base, 4-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 0.75 in Length, 0.75 in Width, +149 °F Operating Temperature, 0.002 lb
Short Description
Cable Tie Mounting Base, Nylon/Polyamide 6.6, Ivory, 0.75 in;19.05 mm, 4 Way
extra long description
ABB TC5344A 4 WAY MINI BASE .75X.75
Special Features
Eliminates errors in premounting the base with respect to its orientation to wire bundle direction
Additional Information
Maximum Operating Temperature
+65 °C;+149 °F
Made in USA
yes
package quantity
5000 PK;100 CT
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TC5344A
GTIN
00786210804965
UPC
786210804965
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MOUNTING BASE
Availability
minimum qty
100
Status
Inactive
Packaging
Weight
0.002 lb
Weight per each
0.002
Carton
100
Package
5000
Uses, Certifications, and Standards
Mounting
Self-Adhesive
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 55,357

Location search:

Greater Baton Rouge Area

Location Stock Available
Baton Rouge
1,100 View Store
Gonzales
400 View Store

* All prices subject to change.

Begin Live Chat