RA18250F - 22-18AWG Nyl Insltd FML Disconn

Sta-Kon

  • $1.79 (Each)
  • $1.79 (Each)

  • $178.98 (Per 100)

  • $894.90 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
RA18250F
Manufacturer
Sta-Kon
Manufacturer's Part Number
RA18-250F
Description
22-18AWG Nyl Insltd FML Disconn
Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .136, Tab Size .250X.032, Wire Range #22-#18, Color Red, Copper, Tin Plated
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210874197 / 5414363135135 / 00786210874197
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.79 (Each)
Carton
$178.98 (Per 100)
Standard Packaging
$894.90 (Per 500)
Resources
Images
 
 
RA18250F - Small Image
 
RA18250F - Large Image
 
RA18250F - Large Image
 
RA18250F - Large Image
360 Images
 
 
RA18250F - 360 Image
Attachments
 
 
RA18250F - Specification Sheet
Other Links
 
 
RA18250F - Other
Features
Material
Brass
insulation
Nylon/Polyamide
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Descriptions
Description
22-18AWG NYL INSLTD FML DISCONN
extra long description
ABB RA18-250F INS NYL FEM-250 DISC
Product Type
Ins Nyl Fem-250 Disc 22-18 Len .91
Long Description
Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .136, Tab Size .250x.032, Wire Range #22-#18, Color Red, Copper, Tin Plated
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RA18-250F
GTIN
00786210874197
UPC
786210874197
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Female Disconnect
Packaging
Weight per each
0.003
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E66716 / UL E66716
You must have an account to view stock levels
These alternate items can be purchased instead of RA18250F.
Jump To:

Cross Referenced

These items are similar to RA18250F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MNG18-250DFX 3M Electrical Products 00051128587898
MNGI18-250DFX 3M Electrical Products 51128589298
MNG18-250DFK 3M Electrical Products 00054007023692
MNG18250DFX 3M Electrical Products 05112858789
QN18F25X03D Burndy 00781810293232
NQ18F250D Burndy n/a
F 18-250N Greaves 00784491166444
19019-0012 Molex n/a
11912 Morris 00601986119122
F22-250-3N NSi Industries 00662381071040
F22-250-3N-BULK NSi Industries n/a
DNF18-250-C Panduit 74983827022
DNF18-250-FIB-C Panduit 00074983827114
FR6A250 Penn-Union 785037909426
ST21B SELECTOR SWITCH n/a
RA63 Thomas & Betts 786210521664
KN18-250FD-M Thomas & Betts 00786210107721
RA250TB Thomas & Betts 00786210829999
RA18250F Thomas & Betts 00786210874197
RA250 Thomas & Betts n/a
RA18-250F Thomas & Betts 786210874197
AA8140 Woodhead 00800753037939

* All prices subject to change.

false