text.skipToContent text.skipToNavigation

Catalog No. : RA18-250F

Description:  INS NYL FEM-250 DISC 22-18 LEN .91

UPC: 786210874197

Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .136, Tab Size .250x.032, Wire Range #22-#18, Color Red, Copper, Tin Plated
View More View Less
For more info visit:  electrification.us.abb.com
  • Unique construction of the female disconnect offers long-term dependability.
  • Brazed seam serrated barrel provides maximum tensile strength.
  • Application Tools: WT145C, WT2000, WT112M, ERG4001

Descriptors

Category

Wire terminal disconnect

Special Features

Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength.

Specifications

Material

Brass

Finish

Tin Plated

Color

Red

Insulation

Nylon/Polyamide

Classifications

Brand Name

Sta-Kon

Standard

UL E66716
UL E66716

Compliance and Certifications

RoHS RoHS3 Compliant
REACH REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC000516 Round or flat plug/receptacle

Insulation

Partially isolated

Colour insulation

Red

Material insulation

PA

Material

Copper

AWG-range

22-18

Documents/Support Tools

Sales Drawing

Click here