R1038 - 3/8"X10' Silver All Thread Rod

Steel City

  • $27.87 (Per 10 Feet)
  • $2.79 (Per Foot)

  • $27.87 (Per 10 Feet)

  • $278.67 (Per 100 Feet)

  • $696.68 (Per 250 Feet)

In-Stock: 80 available locally (McKinney, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R1038
Manufacturer
Steel City
Manufacturer's Part Number
R 1038
Description
3/8"X10' Silver All Thread Rod
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 3/8 In Size, Threaded Connection, 3/8 In - 16 Connection Size, 1900 LB Capacity, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
31161618 - Threaded rod
UPC/GTIN
785991703801 / 00785991703801
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$2.79 (Per Foot)
Carton
$27.87 (Per 10 Feet)
Standard Packaging
$696.68 (Per 250 Feet)
Stock Availability
McKinney
80 Feet (Check another store)
DFW RDC
0 Feet
All Stores
40,083 Feet
Resources
Images
 
 
R1038 - Small Image
 
R1038 - Large Image
Other Links
 
 
R1038 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Finish
Galvanized
Dimensions and Weight
Length
10 ft
Size
3/8 in
Descriptions
Description
3/8"X10' SILVER ALL THREAD ROD
Extra Long Description
ABB R 1038 CONT THD ROD 3/8-16IN LE
Features
Rod, Continuous Threaded, Rod Size 3/8 Inch - 16, Length 10 Feet, Ultimate Load 1,900 Pounds, Galvanized Steel
Long Description
Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 3/8 in Size, Threaded Connection, 3/8 in - 16 Connection Size, 1900 lb Capacity, 0.14 lb/EA
Product Type
Thread Rod
Short Description
Thread Rod, Steel, Galvanized, 3/8 in
Special Features
Continuous Thread
Additional Information
Connection Size
3/8 in - 16
Connection Type
Threaded
Made In USA
yes
Package Quantity
10 PK;250 CT
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
R 1038
Sub Brand
Steel City(R)
GTIN
00785991703801
UPC
785991703801
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Availability
Minimum Qty
10
Packaging
Weight
0.14 lb/EA
Weight per foot
0.14
Carton
10
Package
250
Uses, Certifications, and Standards
Capacity
1900 lb
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40,083 Feet

Location search:
These alternate items can be purchased instead of R1038.
Jump To:

Similar Items

Similar items are close alternatives to R1038, though they may not be 100% alike.

Cross Referenced

These items are similar to R1038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0503710EG nVent-Thermal Management 00782856350125
R1038 Thomas & Betts 00785991703801

* All prices subject to change.

Begin Live Chat