R1028 - 1/4"X10' Silver All Thread Rod

Steel City

  • $14.16 (Per 10 Feet)
  • $1.42 (Per Foot)

  • $14.16 (Per 10 Feet)

  • $141.55 (Per 100 Feet)

  • $707.75 (Per 500 Feet)

In-Stock: 210 available locally (Pampa, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R1028
Manufacturer
Steel City
Manufacturer's Part Number
R 1028
Description
1/4"X10' Silver All Thread Rod
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 1/4 In Size, Threaded Connection, 1/4 In - 20 Connection Size, 900 LB Capacity, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
31161618 - Threaded rod
UPC/GTIN
785991703757 / 00785991703757
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$1.42 (Per Foot)
Carton
$14.16 (Per 10 Feet)
Standard Packaging
$707.75 (Per 500 Feet)
Stock Availability
Pampa
210 Feet (Check another store)
Amarillo
590 Feet
All Stores
46,220 Feet
Resources
Images
 
 
R1028 - Small Image
 
R1028 - Large Image
Other Links
 
 
R1028 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Finish
Galvanized
Dimensions and Weight
Length
10 ft
Size
1/4 in
Descriptions
Description
1/4"X10' SILVER ALL THREAD ROD
Extra Long Description
ABB R 1028 CONT THD ROD 1/4-20IN LE
Features
Rod, Continuous Threaded, Rod Size 1/4 Inch - 20, Length 10 Feet, Ultimate Load 900 Pounds, Galvanized Steel
Long Description
Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 1/4 in Size, Threaded Connection, 1/4 in - 20 Connection Size, 900 lb Capacity, 0.07 lb/EA
Product Type
Thread Rod
Short Description
Thread Rod, Steel, Galvanized, 1/4 in
Special Features
Continuous Thread
Additional Information
Connection Size
1/4 in - 20
Connection Type
Threaded
Made In USA
yes
Package Quantity
10 PK;500 CT
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
R 1028
Sub Brand
Steel City(R)
GTIN
00785991703757
UPC
785991703757
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Availability
Minimum Qty
10
Packaging
Weight
0.07 lb/EA
Weight per foot
0.07
Carton
10
Package
500
Uses, Certifications, and Standards
Capacity
900 lb
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46,220 Feet

Location search:
These alternate items can be purchased instead of R1028.
Jump To:

Similar Items

Similar items are close alternatives to R1028, though they may not be 100% alike.

Cross Referenced

These items are similar to R1028 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0502510EG nVent-Thermal Management 00782856350095
R1028 Thomas & Betts 00785991703757

* All prices subject to change.

Begin Live Chat