L6189C - 6" Ivory Natural Nylon Cable Tie

Catamount

  • $9.55 (Per 100)
  • $0.10 (Each)

  • $9.55 (Per 100)

  • $1,910.00 (Per 20,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L6189C
Manufacturer
Catamount
Manufacturer's Part Number
L-6-18-9-C
Description
6" Ivory Natural Nylon Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 162MM (6.38 Inches), Width Of 2.5MM (0.10 Inches), Thickness Of 1.2MM (0.05 Inches), Tensile Strength Rating Of 80 Newtons (18 Pounds)
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494933672 / 5414363028345 / 00728494933672
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.10 (Each)
Carton
$9.55 (Per 100)
Standard Packaging
$1,910.00 (Per 20,000)
Resources
Images
 
 
L6189C - Small Image
 
L6189C - Large Image
Attachments
 
 
L6189C - Specification Sheet
Other Links
 
 
L6189C - Other
Dimensions and Weight
Thickness
0.05
Width
0.1
Length
6.38
Descriptions
Product Type
Cable Tie 18LB 6 Nat Nylon 1-PC Di
Description
6" IVORY NATURAL NYLON CABLE TIE
extra long description
ABB L-6-18-9-C CABLE TIE 18LB 6 NA
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 162mm (6.38 Inches), Width of 2.5mm (0.10 Inches), Thickness of 1.2mm (0.05 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds)
Additional Information
Tensile Strength
18
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-6-18-9-C
GTIN
00728494933672
UPC
728494933672
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MINIATURE
Availability
minimum qty
100
Packaging
Weight per each
0.001
Carton
100
Package
20000
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
You must have an account to view stock levels
These alternate items can be purchased instead of L6189C.
Jump To:

Similar Items

Similar items are close alternatives to L6189C, though they may not be 100% alike.

The S6-18-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Opt...
  • Our Part #: S618C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S6-18-C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($3.98) · 1,000 ($39.80)
S618C - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.04

Each

QTY:
Each
Add
The Powergrp GRP-518 100-Count Resealable Pack Of Type 21 Natural-Colored Genera...
  • Our Part #: GRP518
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-518
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($7.81)
GRP518 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.81

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to L6189C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
53168 3M Electrical Products 00051128531686
53219 3M Electrical Products 00051128532195
IT15M-C Ideal Industries n/a
19252-0125 Molex n/a
20020 Morris 00601986200202
L-6-18-9-C Thomas & Betts 00728494933672
TY52315M Thomas & Betts 00786210875446
TYB2315M Thomas & Betts 00786210883557

* All prices subject to change.