text.skipToContent text.skipToNavigation

Catalog No. : L-6-18-9-C

Description:  CABLE TIE 18LB 6 NAT NYLON 1-PC DI

UPC: 728494933672

Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 162mm (6.38 Inches), Width of 2.5mm (0.10 Inches), Thickness of 1.2mm (0.05 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds)
View More View Less
For more info visit:  electrification.us.abb.com
  • Application Tools: ERG50, QC-100, L-200, L-400-C

Descriptors

Category

Cable ties

Specifications

Material

Nylon/Polyamide 6.6

Color

Natural

Lock Mechanism

Plastic Pawl

Tensile Strength

18 pounds , 80 newtons

Classifications

Brand Name

Catamount

Standard

UL E49405
UL E49405

Dimensions

Width

0.1 in , 2.54 mm

Length

6.38 in , 162 mm

Thickness

0.05 in , 1.2 mm

Bundle Diameter

0.0625 to 1.5 in , 1.59 to 38.1 mm

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC000046 Cable tie

Band width

2.5 mm

Length belt/tape/tie

162 mm

Length belt/tape/tie

6.38 inch

Tie thickness

1.2 mm

Tie thickness

0.05 inch

Min. holding force

80 N

Model

Internal toothing

Band closure

Plastic lip/-cam

Material

Plastic

Material quality

Polyamide (PA)

Surface protection

Untreated

Halogen free

Y

Colour

Natural colour

Transparent

N

Reflective (fluorescent)

N

Text strip

None

Solvable fastener

N

MIL approval

N

Documents/Support Tools

Sales Drawing

Click here