L181200L - 18" Uv Rated Black 1PC Cable Tie

Catamount

  • $62.76 (Per 50)
  • $1.26 (Each)

  • $62.76 (Per 50)

  • $125.52 (Per 100)

  • $627.60 (Per 500)

In-Stock: 50 available locally (Greenville, TX) (change location)
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
L181200L
Manufacturer
Catamount
Manufacturer's Part Number
L-18-120-0-L
Description
18" Uv Rated Black 1PC Cable Tie
Cable Tie, Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, 17.611 In Length, 0.187 In (Minimum);4.875 In (Maximum) Bundle Diameter, 0.30 In Width, Weather Resistant, Uv Resistant, 0.075 In Thickness, 120 LB/534 N Tensile Strength, +220 °F Operating Temperature, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494912738 / 5414363128335 / 00728494912738
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.26 (Each)
Carton
$62.76 (Per 50)
Standard Packaging
$627.60 (Per 500)
Stock Availability
Greenville
50 (Check another store)
Tyler
650
All Stores
16,800
Resources
Images
 
 
L181200L - Small Image
 
L181200L - Large Image
Attachments
 
 
L181200L - Specification Sheet
Other Links
 
 
L181200L - Other
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
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Heavy-Duty
Dimensions and Weight
Width
0.30 in;7.62 mm
Thickness
0.075 in;1.91 mm
Length
17.611 in;447.32 mm
Descriptions
Features
Heavy Duty Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 447.32mm (17.611 Inches), Width of 7.62mm (0.30 Inches), Thickness of 1.91mm (0.07 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds)
Product Type
Cable Tie
Long Description
Cable Tie, Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, 17.611 in Length, 0.187 in (Minimum);4.875 in (Maximum) Bundle Diameter, 0.30 in Width, Weather Resistant, UV Resistant, 0.075 in Thickness, 120 lb/534 N Tensile Strength, +220 °F Operating Temperature, 0.01 lb
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 17.611;447.32 mm
Description
18" UV RATED BLACK 1PC CABLE TIE
extra long description
ABB L-18-120-0-L CABLE TIE 120LB 18
Additional Information
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
120 lb/534 N
Maximum Operating Temperature
+105 °C;+220 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
500 PK;50 CT
Bundle Diameter
0.187 in (Minimum);4.76 mm (Minimum);4.875 in (Maximum);123.83 mm (Maximum)
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
L-18-120-0-L
GTIN
00728494912738
UPC
728494912738
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HEAVY DUTY
Availability
minimum qty
50
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
50
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L181200L.
Jump To:

Similar Items

Similar items are close alternatives to L181200L, though they may not be 100% alike.

The Powergrp GRP-181750 50-Count Resealable Pack Of Type 21 Black-Colored Super ...
  • Our Part #: GRP181750
  • Greenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GRP-181750
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($34.86) ·
GRP181750 - Nsi Industries

Greenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.87

Per 50

QTY:
Each
Add
The S21-120-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Op...
  • Our Part #: S21120L0
  • Greenville Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S21-120-L0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($14.32) · 500 ($143.15) ·
S21120L0 - Panduit Corporation

Greenville Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L181200L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S21-120-L0 Panduit 00613056259003
L-18-120-0-L Thomas & Betts 00728494912738

* All prices subject to change.

Begin Live Chat