E97BR2 - Floor Box Cover

Carlon

  • $284.30 (Each)
  • $284.30 (Each)

  • $1,421.50 (Per 5)

In-Stock: 2 available locally (Austin RDC, TX) ( change location)
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
E97BR2
Manufacturer
Carlon
Manufacturer's Part Number
E97BR2
Description
Floor Box Cover
Floor Box Cover, Non-Metallic Material, Brass, 5.50 In Diameter, 1.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
034481175575 / 00034481175575
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.30 (Each)
Standard Packaging
$1,421.50 (Per 5)
Stock Availability
Austin RDC
2 (Check another store)
All Stores
117
Resources
Images
 
 
E97BR2 - Small Image
 
E97BR2 - Large Image
 
E97BR2 - Large Image
Other Links
 
 
E97BR2 - Other
Attachments
 
 
E97BR2 - Specification Sheet
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
Non-Metallic
Material, Color, and Finish
Color
Brass
Finish
Brass
Dimensions and Weight
Diameter
5.50 in
Descriptions
Description
FLOOR BOX COVER
Extra Long Description
ABB E97BR2 TWO DOOR DUPLEX BRASS FL
Features
Two Door Cover for Round Floor Box, Brass, For use with Duplex Devices.
Long Description
Floor Box Cover, Non-Metallic Material, Brass, 5.50 in Diameter, 1.55 lb/EA
Product Type
Floor Box Cover
Short Description
Floor Box Cover, Non-Metallic, Brass
Special Features
Screws concealed under doors
Additional Information
For Use With
Tile and Carpet Applications;Doors
Knockouts
0
Made In USA
yes
Package Quantity
1 ct
Standards Met
UL E11461
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E97BR2
GTIN
00034481175575
UPC
034481175575
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Round Floor Boxes, Covers & Accessories
Packaging
Weight
1.55 lb/EA
Weight per each
1.55
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For tile and carpet applications
Standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of E97BR2.
Jump To:

Similar Items

Similar items are close alternatives to E97BR2, though they may not be 100% alike.

Cross Referenced

These items are similar to E97BR2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S3925 Hubbell Wiring Device-Kellems 00783585124100
TCP-2-LR Lew Electric Fittings 00784149212707
6249 Raco 00050169062494
E97BR2 Thomas & Betts 00034481175575
P 60 DS Thomas & Betts 00785991630299
895T Legrand Wiremold 00786564276302
SF3925 Hubbell Wiring Device-Kellems 00783585006611
P 60 CACP Thomas & Betts 00785991619249
895 Legrand Wiremold 00786564276319

* All prices subject to change.

Begin Live Chat