CTP2020 - GRD Comp C-Tap Conn

Color-Keyed

  • $65.13 (Each)
  • $65.13 (Each)

  • $1,628.27 (Per 25)

  • $6,513.07 (Per 100)

In-Stock: 12 available locally (El Dorado, AR) ( change location)
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
CTP2020
Manufacturer
Color-Keyed
Manufacturer's Part Number
CTP2020
Description
GRD Comp C-Tap Conn
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #1 Awg STR to #2/0 Awg STR Tap Conductor Size, 1.54 In Thickness, Copper Material, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
786210331089 / 5415022348613 / 00786210331089
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.13 (Each)
Carton
$65.13 (Each)
Standard Packaging
$1,628.27 (Per 25)
Stock Availability
El Dorado
12 (Check another store)
West Monroe
0
All Stores
143
Resources
Images
 
 
CTP2020 - Small Image
 
CTP2020 - Large Image
 
CTP2020 - Large Image
 
CTP2020 - Large Image
360 Images
 
 
CTP2020 - 360 Image
Attachments
 
 
CTP2020 - Specification Sheet
Other Links
 
 
CTP2020 - Other
 
CTP2020 - Other
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
Copper
Conductor Size
#1 Str - 2/0 Str
Dimensions and Weight
Thickness
1.54 in;39.1 mm
Descriptions
Description
GRD COMP C-TAP CONN
Product Type
C-Tap
Long Description
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #1 AWG STR to #2/0 AWG STR Tap Conductor Size, 1.54 in Thickness, Copper Material, 0.15 lb
Short Description
C-Tap, Copper, #1 STR to #2/0 STR, #6 AWG SOL to #2 AWG STR Tap Conductor Size
extra long description
ABB CTP2020 C-TAP, No1-2/0 MAIN AND
Special Features
E-Z-Ground&reg, connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products
Additional Information
Number of Terminals
1
Compatible Wire Size
#1 STR to #2/0 STR
Tap Conductor Size
#1 AWG STR to #2/0 AWG STR
package quantity
1 CA;25 PK
Made in USA
yes
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
CTP2020
GTIN
00786210331089
UPC
786210331089
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
E-Z-Ground Compression Grounding
Packaging
Weight
0.15 lb
Weight per each
0.145
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL E3060 / UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 143

Location search:

Greater West Monroe Area

Location Stock Available
El Dorado
12 View Store

Distribution Centers

Location Stock Available
Oklahoma City
46 View Store
San Antonio RDC
60 View Store

A-L

Location Stock Available
Kenedy
11 View Store
These alternate items can be purchased instead of CTP2020.
Jump To:

Similar Items

Similar items are close alternatives to CTP2020, though they may not be 100% alike.

C-Type Copper Compression Tap, 2/0 Awg (Run and Tap-Stranded) Conductor Size, 1/...
  • MFR Part #: CTAP2020X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($111.32) ·
CTAP2020X - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$11.13

Each

QTY:
Each
Add
Copper Compression C Connector, 1 - 2/0 Awg(STR), 3/8" Rod (Run) & 1 - 2/0 Awg(S...
  • MFR Part #: YGHC26C26
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,246.50) ·
YGHC26C26 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$49.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat