B618RUPC - 4-1/4" Round NM Workbox&Retainers

Carlon / Nutek

  • $3.05 (Each)
  • $3.05 (Each)

  • $304.72 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B618RUPC
Manufacturer
Carlon / Nutek
Manufacturer's Part Number
B618RUPC
Description
4-1/4" Round NM Workbox&Retainers
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
034481006237 / 00034481006237
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.05 (Each)
Carton
$304.72 (Per 100)
Resources
Images
 
 
B618RUPC - Large Image
 
B618RUPC - Small Image
 
B618RUPC - Large Image
Specifications Sheets
 
 
B618RUPC - Specification Sheet
Attachments
 
 
B618RUPC - Specification Sheet
Other Links
 
 
B618RUPC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Captive Nails
Material
Polycarbonate
Shape
Round
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Height
2.7 in;68.6 mm
Diameter
4.38 in;111.2 mm
Descriptions
Long Description
Old Work Box, Polycarbonate Material, Blue, 18 cu.in Capacity, Round, Swing Clamps, 2.7 in Height, 4.38 in Diameter, 22.5 lb/100
Special Features
A Rugged Polycarbonate Construction to Withstand Extreme Temperatures;(2) 6-20 x 1-1/2 in Pan Head Screw;Swing Clamp Included
Product Type
Old Work Box
Features
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps
Short Description
Old Work Box, Polycarbonate, Blue, 18 cu.in
Description
4-1/4" ROUND NM WORKBOX&RETAINERS
extra long description
CL B618R-UPC 3/0-4/0 OLD WORK BOX
Additional Information
Knockouts
0
Mounting Type
Swing Clamps
Standards Met
UL E11461 Listed
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B618RUPC
sub brand
Carlon(R)
GTIN
00034481006237
UPC
034481006237
Taxonomies, Classifications, and Categories
Type
Ceiling Boxes
Category Description
PLASTIC BOXES
Availability
Status
Inactive
Packaging
Weight
22.5 lb/100
Weight per each
0.225
Carton
100
Uses, Certifications, and Standards
Application
Non-metallic boxes feature a rugged polycarbonate construction to withstand extreme temperatures.
standard
UL E11461
Mounting
Swing clamps
Capacity
18 cu.in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat