B455AUPC - 4G NM Blue Nailbox

Carlon

  • $7.66 (Each)
  • $7.66 (Each)

  • $191.59 (Per 25)

  • $766.36 (Per 100)

In-Stock: 27 available locally (Nacogdoches, TX) ( change location)
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
B455AUPC
Manufacturer
Carlon
Manufacturer's Part Number
B455A-UPC
Description
4G NM Blue Nailbox
Outlet Box, PVC Material, Blue, 60 Cu.In Capacity, 4 Gang, Rectangular, Nail and Bracket Support, 7-3/8 In Length, 2-1/2 In Width, 3-11/16 In Height, 44 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481020615 / 5415022433685 / 00034481020615
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.66 (Each)
Carton
$191.59 (Per 25)
Stock Availability
Nacogdoches
27 (Check another store)
All Stores
7,164
Resources
Images
 
 
B455AUPC - Small Image
 
B455AUPC - Large Image
Specifications Sheets
 
 
B455AUPC - Specification Sheet
Other Links
 
 
B455AUPC - Other
Attachments
 
 
B455AUPC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
4
Shape
Rectangular
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Height
3-11/16 in;93.6498 mm
Length
7-3/8 in;193.675 mm
Width
2-1/2 in;63.5 mm
Descriptions
Description
4G NM BLUE NAILBOX
Extra Long Description
TB B455A-UPC 4G 60 CU IN ZIP BOX
Features
Four-Gang Nail-On New Work Outlet Box, Volume 60 Cubic Inches, Length 7-5/8 Inches, Width 3-11/16 Inches, Depth 2-1/2 Inches, Color Blue, Material PVC, Mounting Means Captive Nails and Bracket Support
Long Description
Outlet Box, PVC Material, Blue, 60 cu.in Capacity, 4 gang, Rectangular, Nail and Bracket Support, 7-3/8 in Length, 2-1/2 in Width, 3-11/16 in Height, 44 lb/100
Product Type
Outlet Box
Short Description
Outlet Box, PVC, Blue, 4 Gang, Rectangular, Nail and Bracket Support, 60 cu.in
Special Features
Easier Installation;Greater Performance and Lower Installation Cost
Additional Information
Knockouts
true
Made In USA
yes
Mounting Type
Nail and Bracket Support
Package Quantity
25 CT
Standards Met
UL E11461 Listed
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B455AUPC
Sub Brand
Carlon(R)
GTIN
00034481020615
UPC
034481020615
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
44 lb/100
Weight per each
0.44
Carton
25
Uses, Certifications, and Standards
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
Capacity
60 cu.in
Standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,164

Location search:
These alternate items can be purchased instead of B455AUPC.
Jump To:

Similar Items

Similar items are close alternatives to B455AUPC, though they may not be 100% alike.

Cross Referenced

These items are similar to B455AUPC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S4-73-S50AC Legrand Pass & Seymour n/a
7645RAC Raco 00050169976456
S4-73-S50AC Raco n/a
460LB460SB Thomas & Betts n/a
B455A-UPC Thomas & Betts 00034481020615

* All prices subject to change.

Begin Live Chat