B114RUPC - 1G N Mblue Workbox&Ears 14cuin

Carlon

  • $1.86 (Each)
  • $1.86 (Each)

  • $92.80 (Per 50)

  • $185.60 (Per 100)

In-Stock: 193 available locally (Paris, TX) ( change location)
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
B114RUPC
Manufacturer
Carlon
Manufacturer's Part Number
B114R-UPC
Description
1G N Mblue Workbox&Ears 14cuin
Old Work Box, PVC Material, Blue, 14 Cu.In Capacity, 1 Gang, Rectangular, 4.3 In Length, 2.25 In Width, 2.74 In Height, 12.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481006107 / 5415022433593 / 00034481006107
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.86 (Each)
Carton
$92.80 (Per 50)
Stock Availability
Paris
193 (Check another store)
Tyler
1,254
All Stores
24,184
Resources
Images
 
 
B114RUPC - Small Image
 
B114RUPC - Large Image
 
B114RUPC - Large Image
Specifications Sheets
 
 
B114RUPC - Specification Sheet
Other Links
 
 
B114RUPC - Other
Attachments
 
 
B114RUPC - Specification Sheet
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
PVC
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Height
2.74 in;69.5 mm
Length
4.3 in;109.2 m
Width
2.25 in;57.2 mm
Descriptions
Description
1G N MBLUE WORKBOX&EARS 14CUIN
Features
One-Gang Old Work Outlet Box, Volume 14 Cubic Inches, Length 4-1/8 Inches, Width 2-1/4 Inches, Depth 2-3/4 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Swing Clamps
Long Description
Old Work Box, PVC Material, Blue, 14 cu.in Capacity, 1 Gang, Rectangular, 4.3 in Length, 2.25 in Width, 2.74 in Height, 12.5 lb/100
Product Type
Old Work Box
Short Description
Old Work Box, PVC, Blue, 14 cu.in
Special Features
Easier Installation;Greater Performance and Lower Installation Cost
Additional Information
Knockouts
true
Made In USA
yes
Package Quantity
50 CT
Standards Met
UL E11461 Listed
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B114RUPC
Sub Brand
Carlon(R)
GTIN
00034481006107
UPC
034481006107
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
12.5 lb/100
Weight per each
0.125
Carton
50
Uses, Certifications, and Standards
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
Capacity
14 cu.in
Standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24,184

Location search:
These alternate items can be purchased instead of B114RUPC.
Jump To:

Similar Items

Similar items are close alternatives to B114RUPC, though they may not be 100% alike.

Cross Referenced

These items are similar to B114RUPC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P-116OW Allied Moulded Products 00085339249153
EZ14SO Cantex 00088700019843
P116W Legrand Pass & Seymour 00785007045987
114-OW Thomas & Betts 00781720085187
B114R-UPC Thomas & Betts 00034481006107
BH118R Thomas & Betts 00034481174608
S1-18-W Legrand Pass & Seymour 00785007207019
7887RAC Raco 00050169978870
S1-18-W Raco n/a

* All prices subject to change.

Begin Live Chat