ADR3521 - 350 Al/Cu 2 Conduct Lug

Blackburn Mechanical

  • $23.55 (Each)
  • $23.55 (Each)

  • $141.32 (Per 6)

  • $2,355.29 (Per 100)

In-Stock: 8 available locally (Pineville, LA) ( change location)
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
ADR3521
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR35-21
Description
350 Al/Cu 2 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-1/8 In Overall Length, Screw Terminal, 0.28 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610228 / 5414363147510 / 00783786610228
Weight per unit
0.281 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.55 (Each)
Carton
$141.32 (Per 6)
Stock Availability
Pineville
8 (Check another store)
Alexandria
35
All Stores
648
Resources
360 Images
 
 
ADR3521 - 360 Image
Images
 
 
ADR3521 - Small Image
 
ADR3521 - Large Image
 
ADR3521 - Large Image
 
ADR3521 - Large Image
 
ADR3521 - Large Image
 
ADR3521 - Large Image
Other Links
 
 
ADR3521 - Other
 
ADR3521 - Other
Attachments
 
 
ADR3521 - Specification Sheet
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
Aluminum
Number Of Conductors
2
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Tinned
Dimensions and Weight
Overall Length
2-1/8 in
Descriptions
Description
350 AL/CU 2 CONDUCT LUG
Extra Long Description
TB ADR35-21 AL 2CNDTR 1HOLE MOUNT 6
Long Description
Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 350 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-1/8 in Overall Length, Screw Terminal, 0.28 lb/EA
Product Type
Mechanical Connector Lug
Short Description
Mechanical Connector Lug, Non-Insulated, 2-1/8 in L
Special Features
Easy Installation;No Special Tools Required
Additional Information
For Stud Size
1/2 in (Bolt)
For Use With
Copper and Aluminum Conductor
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Maximum Conductor Size
350 kcmil
Minimum Conductor Size
#6 AWG (Stranded)
Number Of Mounting Holes
1
Package Quantity
6 CT;60 PK
Standards Met
UL Listed E9809;CSA Certified
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
ADR35-21
Sub Brand
Blackburn
GTIN
00783786610228
UPC
783786610228
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight
0.28 lb/EA
Weight per each
0.281
Carton
6
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 648

Location search:
These alternate items can be purchased instead of ADR3521.
Jump To:

Similar Items

Similar items are close alternatives to ADR3521, though they may not be 100% alike.

Cross Referenced

These items are similar to ADR3521 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2A-31U Burndy 00781810600153
ADR35-21 Burndy n/a
K2A31U Burndy 78181060015
DLA-350 Galvan Industries 00632591712507
22C192 WW GRAINGER n/a
AA-350 Greaves 00784491502303
L2A1-350 Ideal Industries n/a
87-046 Ideal Industries 78325087046
AU-350 ILSCO 00783669003819
90818 Morris 00601986908184
2-350T NSi Industries 00662381001238
2350T NSi Industries 66238100123
LAM2A350-12-6Y Panduit 07498359269
LA-350 Penn-Union 00785037446167
L2A-350 Penn-Union 00785037444088
ADR3521 Thomas & Betts 00783786610228
UA35 Thomas & Betts n/a
62227 Thomas & Betts n/a
2817 Topaz 00751338818330

* All prices subject to change.

Begin Live Chat