ADR1121 - 1/0 Al/Cu 2 Conduct Lug

Blackburn Mechanical

  • $6.00 (Each)
  • $6.00 (Each)

  • $72.00 (Per 12)

  • $600.04 (Per 100)

In-Stock: 18 available locally (Conway, AR) ( change location)
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
ADR1121
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR11-21
Description
1/0 Al/Cu 2 Conduct Lug
Mechanical Connector Lug, #14 Awg Conductor Size, 1/0 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 1-15/32 In Overall Length, Screw Terminal, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610051 / 5415022163858 / 00783786610051
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.00 (Each)
Carton
$72.00 (Per 12)
Stock Availability
Conway
18 (Check another store)
Little Rock
43
All Stores
2,200
Resources
360 Images
 
 
ADR1121 - 360 Image
Images
 
 
ADR1121 - Small Image
 
ADR1121 - Large Image
 
ADR1121 - Large Image
 
ADR1121 - Large Image
 
ADR1121 - Large Image
 
ADR1121 - Large Image
Other Links
 
 
ADR1121 - Other
 
ADR1121 - Other
Attachments
 
 
ADR1121 - Specification Sheet
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
Aluminum
Number Of Conductors
2
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Tinned
Dimensions and Weight
Overall Length
1-15/32 in
Descriptions
Description
1/0 AL/CU 2 CONDUCT LUG
Extra Long Description
ABB ADR11-21 AL 2CNDTR 1HL MOUNT 14
Long Description
Mechanical Connector Lug, #14 AWG Conductor Size, 1/0 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 1-15/32 in Overall Length, Screw Terminal, 0.06 lb/EA
Product Type
Mechanical Connector Lug
Short Description
2/0 AL/CU 2 Conductor Mechanical Connector Lug, Non-Insulated, 1-15/32 in L
Special Features
Easy Installation;No Special Tools Required
Additional Information
For Stud Size
3/16 in (Bolt)
For Use With
Copper and Aluminum Conductor
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Maximum Conductor Size
1/0 AWG (Stranded)
Minimum Conductor Size
#14 AWG
Number Of Mounting Holes
1
Package Quantity
12 CT;120 PK
Standards Met
UL Listed E9809;CSA Certified
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
ADR11-21
Sub Brand
Blackburn
GTIN
00783786610051
UPC
783786610051
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight
0.06 lb/EA
Weight per each
0.065
Carton
12
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,200

Location search:
These alternate items can be purchased instead of ADR1121.
Jump To:

Similar Items

Similar items are close alternatives to ADR1121, though they may not be 100% alike.

Cross Referenced

These items are similar to ADR1121 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20T BRUMALL n/a
K2A25U Burndy 00781810600047
DLA-1/0 Galvan Industries 00632591712460
AA-1/0 Greaves 00784491502105
AA1/0 Greaves 78449150210
AU0 ILSCO 00783669000665
TDLA-1/0 Madison Electric 00784297640407
90812 Morris 00601986908122
2/0T NSi Industries 00662381001207
2-0T NSi Industries 00662381001047
L2A-0 Penn-Union 00785037444002
AD125 Thomas & Betts 00783786691975
ADR1121 Thomas & Betts 00783786610051
2807 Topaz 00751338818309

* All prices subject to change.

Begin Live Chat