AB220EG - 4H Flat Tee Electro Galv Fitting

Superstrut

  • $31.74 (Each)
  • $31.74 (Each)

  • $793.55 (Per 25)

  • $3,174.19 (Per 100)

In-Stock: 149 available locally (Longview, TX) (change location)
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
AB220EG
Manufacturer
Superstrut
Manufacturer's Part Number
AB220 EG
Description
4H Flat Tee Electro Galv Fitting
Flat Tee Plate Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 5-3/8 In Length, 1.625 In Width, 3-1/2 In Height, 1/4 In Thickness, 9/16 In Hole Size, 4 Holes, 73 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/GTIN
616013011355 / 00616013011355
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.74 (Each)
Carton
$793.55 (Per 25)
Stock Availability
Longview
149 (Check another store)
All Stores
2,091
Resources
Images
 
 
AB220EG - Small Image
 
AB220EG - Large Image
 
AB220EG - Large Image
 
AB220EG - Large Image
 
AB220EG - Large Image
360 Images
 
 
AB220EG - 360 Image
Attachments
 
 
AB220EG - Specification Sheet
Other Links
 
 
AB220EG - Other
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
Steel
Material, Color, and Finish
Color
Silver
Finish
Silver Galvanized/Electro-Galvanized
Dimensions and Weight
Length
5-3/8 in
Height
3-1/2 in
Thickness
1/4 in
Width
1.625 in
Descriptions
Product Type
Flat Tee Plate Fitting
Long Description
Flat Tee Plate Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 5-3/8 in Length, 1.625 in Width, 3-1/2 in Height, 1/4 in Thickness, 9/16 in Hole Size, 4 Holes, 73 lb/100
Features
Plate, Tee, Height 3-1/2 Inches, Length 5-3/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel
Short Description
4 Hole Flat Tee Plate Fitting, Steel, Silver Galvanized/Electro-Galvanized
Special Features
Excellent Corrosion Resistance
Description
4H FLAT TEE ELECTRO GALV FITTING
extra long description
ABB AB220 EG TEE PLT HT 3-1/2IN LEN
Additional Information
Hole Size
9/16 in
Number of Holes
4
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB220 EG
sub brand
Superstrut(R)
GTIN
00616013011355
UPC
616013011355
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight
73 lb/100
Weight per each
0.73
Carton
25
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,091

Location search:

* All prices subject to change.

Begin Live Chat