AB201EG - 2 Hole Upright "L" Electro Galv Fitting

Superstrut

  • $10.57 (Each)
  • $10.57 (Each)

  • $528.31 (Per 50)

  • $1,056.62 (Per 100)

In-Stock: 136 available locally (Paris, TX) ( change location)
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
AB201EG
Manufacturer
Superstrut
Manufacturer's Part Number
AB201 EG
Description
2 Hole Upright "L" Electro Galv Fitting
Upright Fitting, Steel, Silver Galvanized, Silver, 1-5/8 In Length, 1-5/8 In Width, 2-1/4 In Height, 1/4 In Thickness, 90 ° Angle, 9/16 In Hole Size, 2 Holes, 36 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101504 - Steel angles
UPC/GTIN
616013257142 / 00616013257142
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.57 (Each)
Carton
$528.31 (Per 50)
Stock Availability
Paris
136 (Check another store)
Tyler
3
All Stores
2,519
Resources
Images
 
 
AB201EG - Small Image
 
AB201EG - Large Image
Other Links
 
 
AB201EG - Other
Attachments
 
 
AB201EG - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Silver
Finish
Silver Galvanized
Dimensions and Weight
Height
2-1/4 in
Length
1-5/8
Thickness
1/4
Width
1-5/8 in
Descriptions
Description
2 HOLE UPRIGHT "L" ELECTRO GALV FITTING
Extra Long Description
ABB AB201 EG EG (90 DEGREE ANGLE FI
Features
Fitting, 90 Degree, Height 2-1/4 Inches, Base Length 1-5/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel
Long Description
Upright Fitting, Steel, Silver Galvanized, Silver, 1-5/8 in Length, 1-5/8 in Width, 2-1/4 in Height, 1/4 in Thickness, 90 ° Angle, 9/16 in Hole Size, 2 Holes, 36 lb/100
Product Type
Upright Fitting
Short Description
2 Hole Upright Fitting, Steel, Silver Galvanized
Special Features
Excellent Corrosion Resistance
Additional Information
Angle
90 °
Hole Size
9/16 in
Made In USA
yes
Number Of Holes
2
Package Quantity
50 CT
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB201 EG
Sub Brand
Superstrut(R)
GTIN
00616013257142
UPC
616013257142
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
90 degree Angle Fittings
Packaging
Weight
36 lb/100
Weight per each
0.36
Carton
50
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat