AB201EG - 2 Hole Upright "L" Electro Galv Fitting

Superstrut

  • $9.00 (Each)
  • $9.00 (Each)

  • $449.90 (Per 50)

  • $899.79 (Per 100)

In-Stock: 200 available locally (Wichita Falls, TX) (change location)
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
AB201EG
Manufacturer
Superstrut
Manufacturer's Part Number
AB201 EG
Description
2 Hole Upright "L" Electro Galv Fitting
Upright Fitting, Steel, Silver Galvanized, Silver, 1-5/8 In Length, 1-5/8 In Width, 2-1/4 In Height, 1/4 In Thickness, 90 ° Angle, 9/16 In Hole Size, 2 Holes, 36 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101504 - Steel angles
UPC/GTIN
616013257142 / 00616013257142
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.00 (Each)
Carton
$449.90 (Per 50)
Stock Availability
Wichita Falls
200 (Check another store)
DFW RDC
942
All Stores
4,447
Resources
Images
 
 
AB201EG - Small Image
 
AB201EG - Large Image
Attachments
 
 
AB201EG - Specification Sheet
Other Links
 
 
AB201EG - Other
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
Steel
Material, Color, and Finish
Finish
Silver Galvanized
Color
Silver
Dimensions and Weight
Width
1-5/8 in
Height
2-1/4 in
Length
1-5/8 in
Thickness
1/4 in
Descriptions
Product Type
Upright Fitting
Angular Fitting
Long Description
Upright Fitting, Steel, Silver Galvanized, Silver, 1-5/8 in Length, 1-5/8 in Width, 2-1/4 in Height, 1/4 in Thickness, 90 ° Angle, 9/16 in Hole Size, 2 Holes, 36 lb/100
Features
Fitting, 90 Degree, Height 2-1/4 Inches, Base Length 1-5/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel
Short Description
2 Hole Upright Fitting, Steel, Silver Galvanized
Special Features
Excellent Corrosion Resistance
Description
2 HOLE UPRIGHT "L" ELECTRO GALV FITTING
extra long description
ABB AB201 EG EG (90 DEGREE ANGLE FI
Additional Information
angle
90 °
Hole Size
9/16 in
Number of Holes
2
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB201 EG
sub brand
Superstrut(R)
GTIN
00616013257142
UPC
616013257142
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
90 degree Angle Fittings
Packaging
Weight
36 lb/100
Weight per each
0.36
Carton
50
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,447

Location search:
These alternate items can be purchased instead of AB201EG.
Jump To:

Similar Items

Similar items are close alternatives to AB201EG, though they may not be 100% alike.

Two Hole Corner Angle, Zinc Plated, Yellow, 1-5/8 In Length, 2-5/16 In Height, 9...
  • Our Part #: B101ZN
  • Wichita Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B101 ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 50 ($172.08) ·
B101ZN - Cooper B-Line/Cable Tray

Wichita Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.44

Each

QTY:
Each
Add
Upright Fitting, Steel, Gold Galvanized, Yellow, 1-5/8 In Length, 1-5/8 In Width...
  • Our Part #: AB201
  • Wichita Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AB201
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($498.86) ·
AB201 - Abb Installation Products, Inc

Wichita Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.98

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat