8221 - 3/4" Rigid Threadless Connector

T&B Ind Fitting

  • $16.63 (Each)
  • $16.63 (Each)

  • $415.84 (Per 25)

  • $1,663.34 (Per 100)

In-Stock: 16 available locally (Leesville, LA) (change location)
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
8221
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
8221
Description
3/4" Rigid Threadless Connector
Connector, 3/4 In Trade Size, Natural, Non-Insulated, 1-3/4 In Length, 1-17/32 In Diameter, 25.88 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210082219 / 5414363146452 / 00786210082219
Weight per unit
0.259 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.63 (Each)
Carton
$415.84 (Per 25)
Stock Availability
Leesville
16 (Check another store)
Alexandria
20
All Stores
633
Resources
Images
 
 
8221 - Small Image
 
8221 - Large Image
 
8221 - Large Image
Attachments
 
 
8221 - Specification Sheet
Other Links
 
 
8221 - Other
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
Malleable Iron
Dimensions and Weight
Length
1-3/4 in
Diameter
1-17/32 in;44.45 mm
Size
3/4 INCH
Descriptions
Product Type
Connector
Long Description
Connector, 3/4 in Trade Size, Natural, Non-Insulated, 1-3/4 in Length, 1-17/32 in Diameter, 25.88 lb/100
Features
1 Inch Threadless Connector, Malleable Iron for Use with Rigid/IMC Conduit.
Short Description
Connector, 3/4 in, Natural
extra long description
ABB 8221 3/4 RGD CONDUIT CONNECTOR
Description
3/4" RIGID THREADLESS CONNECTOR
Additional Information
Color/Finish
Natural
Insulated/Non-Insulated
Non-Insulated
for use with
Rigid and IMC Conduit;Box or Enclosure
Standards Met
UL File No: E23018;CSA Certified
package quantity
25 PK (Inner);50 PK (Outer)
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
8221
GTIN
00786210082219
UPC
786210082219
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Threadless Connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
25.88 lb/100
Weight per each
0.259
Carton
25
Uses, Certifications, and Standards
Application
To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box/Enclosure or to Couple Ends of Threadless Conduit
standard
UL E23018, CSA / UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 8221.
Jump To:

Similar Items

Similar items are close alternatives to 8221, though they may not be 100% alike.

Connector, 3/4 In Trade Size, CPR Model, Straight, Non-Insulated, 23 LB/100
  • Our Part #: CPR2
  • Leesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CPR2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($298.08) · 125 ($1,490.41) ·
CPR2 - Crouse-Hinds

Leesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.92

Each

QTY:
Each
Add
Rigid Conduit Compression Connector, 3/4 In Trade Size, NTC Model, Zinc Electro-...
  • Our Part #: NTC75
  • Leesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NTC-75
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($370.66) · 200 ($2,965.30) ·
NTC75 - Appleton/Oz Gedney

Leesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8221 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3001 Bridgeport Fittings 00781747030016
CPR2 Eaton Crouse-Hinds 00784564122025
MNT-2751 Madison Electric 00784297546020
31-075 O-Z Gedney 00783126739107
1803 Raco 00050169018033
NTC-75 Sepco 00785994142232
8221 Thomas & Betts 00786210082219
262M Topaz 00751338855359

* All prices subject to change.

Begin Live Chat