6323 - 3/4" 90D NM LT Conn W/ O Ring

T&B Ind Fitting

  • $68.89 (Each)
  • $68.89 (Each)

  • $688.86 (Per 10)

  • $3,444.32 (Per 50)

  • $6,888.63 (Per 100)

In-Stock: 10 available locally (Ruston, LA) (change location)
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
6323
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
6323
Description
3/4" 90D NM LT Conn W/ O Ring
Non-Metallic Liquid Tight 90°Connector, 3/4 In Trade Size, Thermoplastic, Molded, 1.76 In Diameter, 3/4 In Thread Size, Threaded Connection, 1 Outlet, 23.19 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210063232 / 5414363130277 / 00786210063232
Weight per unit
0.232 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.89 (Each)
Carton
$688.86 (Per 10)
Standard Packaging
$3,444.32 (Per 50)
Stock Availability
Ruston
10 (Check another store)
West Monroe
0
All Stores
160
Resources
Images
 
 
6323 - Small Image
 
6323 - Large Image
 
6323 - Large Image
Attachments
 
 
6323 - Specification Sheet
Other Links
 
 
6323 - Other
 
6323 - Other
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
Thermoplastic
Material, Color, and Finish
Finish
Molded
Dimensions and Weight
Diameter
1.76 in
Size
3/4 INCH
Descriptions
Description
3/4" 90D NM LT CONN W/ O RING
Product Type
Non-Metallic Liquid Tight 90° Connector
Non-Metallic Liquid Tight 90°Connector
Long Description
Non-Metallic Liquid Tight 90°Connector, 3/4 in Trade Size, ThermoPlastic, Molded, 1.76 in Diameter, 3/4 in Thread Size, Threaded Connection, 1 outlet, 23.19 lb/100
Features
3/4 Inch 90 Degree Non-metallic Type A Liquidtight Connector With Captive Sealing O-ring and Tapered Hub Thread
Short Description
Non-Metallic Liquid Tight 90° Connector, Thermoplastic, 3/4 in, 90°
Special Features
Chemical Resistant;For Corrosive Environment;Non-Burning;Non-Dipping Thermoplastic Material
extra long description
ABB 6323 3/4 IN 90 DEG NONMETALIC T
Additional Information
Connection Orientation
90°
Thread Size
3/4 in
Connection Type
Threaded
Number of Outlets
1
for use with
Liquidtight Flexible Non-Metallic Conduit Type A
Standards Met
UL E23018 Listed
package quantity
10 CT;50 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
sub brand
ABB
Manufacturers Part Number
6323
GTIN
00786210063232
UPC
786210063232
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Connectors-90 Degree
Trade Size
Trade Size
3/4 in
Packaging
Weight
23.19 lb/100
Weight per each
0.232
Carton
10
Package
50
Uses, Certifications, and Standards
Application
To Provide a Liquidtight;Dust Tight Connection Between Flexible, Non-Metallic Conduit and a Box or an Enclosure
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 160

Location search:

Greater West Monroe Area

Location Stock Available
Ruston
10 View Store

A-L

Location Stock Available
Fort Smith
14 View Store
Hope
16 View Store
These alternate items can be purchased instead of 6323.
Jump To:

Cross Referenced

These items are similar to 6323 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
471-NMLTS Bridgeport Fittings 00781747444714
NLT9075 LH Dottie 00781002360124
NMLT90-75 Orbit Industries 00835243030701
6323 Thomas & Betts 00786210063232
1522 Topaz 00751338830257

* All prices subject to change.

Begin Live Chat